PXS5-928 Microfocus X-Ray Source
Thermo Scientific™

PXS5-928 Microfocus X-Ray Source

Get the high resolution power and consistent imaging quality you need for electronic component, printed circuit board assembly, and semiconductor device inspection.
Have Questions?
Número de catálogo PXS5928
Precio (EUR)
-
Inspect every detail of your electronic components, PCB assemblies, and semiconductor devices with high resolution, distortion-free images. The Thermo Scientific™ PXS5-928 Microfocus X-Ray Source is a digitally controlled 90kV microfocus X-Ray source for use in manual inspection of electronics, tests requiring nondestructive, maximum resolution imaging of metal and plastic parts, and other applications requiring high quality 2D and 3D images. An integrated design features x-ray tube, power supply, and control electronics in one package.

The PXS5-928 Microfocus X-Ray Source is specifically designed high-resolution imaging applications such as manual inspection of printed circuit boards and semiconductor devices, non-destructive tests requiring moderate to high-resolution imaging of metal and plastic parts, and micro-CT imaging for industrial and life sciences applications.

  • Small, round spot optimized over the range of operating voltage and power for distortion-free images
  • 4 micron spot for maximum resolution imaging
  • 6 mm spot-to-window spacing provides maximum geometric magnification in a sealed source
  • X-Ray tube, power supply, and control electronics in one compact package make system integration easy
  • Auto-conditioning ramps source up slowly as required by the time source has been off
  • Digital Interface allows user access to diagnostics and operating logs. Source can be operated with the supplied Windows™ graphical user interface or using the included Software Interface Specification.
Especificaciones
Detalles del módulo de controlDigital control and monitoring of operating conditions and status through RS-232-C port
Diámetro de la ventana (imperial)Approximately 78 in.
Diámetro de la ventana (métrico)Approximately 20 mm
Rango de humedadAmbient Temperature and Humidity 0 to 32°C, 0-95% RH, up to 5,000 feet
Potencia de entrada12-14 VDC, 4A
Corriente máx. del haz.160 mA @ 50kV
Consumo máx.8 watts, 50-90kV
Método de refrigeraciónInternal fan is sufficient for ambient temperature up to 28°C. Adequate air circulation around unit must be
provided. Above 28°C ambient, cooling air must be directed at the unit.
Intervalo de tensiones de funcionamiento20-90kV
Tipo de blindajeX-Ray leakage behind the X-Ray tube is less than 0.5mR/hour, measured one inch away with Victoreen 190
Elipticidad de mancha±10% @ 8 watts, 90kV (either axis referred to average)
Estabilidad de la ubicación de la manchaTypically <10 microns in 4 hours after 10-minute warm up
Tamaño de mancha4 μ @ 2 watts, 50 to 90kV
5 μ @ 4 watts, 50 to 90kV
9 μ @ 8 watts, 50 to 90kV
Espaciado de la mancha a la ventana6 mm (.236 in.)
TipoFuente de rayos X Microfocus PXS5-928
Peso (imperial)Approximately 8 lb.
Peso (métrico)Approximately 3.6 kg
Cone of Illumination108° Nominal
Consumo de energía4 amps
Material objetivoTungsten
Window MaterialBeryllium
Unit SizeEach