Product Image
Thermo Scientific™

Remel™ PRAS PY Glucose with Polysorbate

The Thermo Scientific™ Remel PRAS PY Glucose with Polysorbate 80 is used for differentiation of anaerobic bacteria.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberQuantityFormatMedia TypeIncludes
R0519820 x 10 mL15 x 103mm TubePRAS PY Glucose 80 (VPI)Polysorbate 80
R0519720 x 3 mLE - 3mL RSPRAS PY GlucosePolysorbate 80
Catalog number R05198
Price (USD)
-
Quantity:
20 x 10 mL
Format:
15 x 103mm Tube
Media Type:
PRAS PY Glucose 80 (VPI)
Includes:
Polysorbate 80
Thermo Scientific™ Remel PRAS PY Glucose with Polysorbate 80 is used for differentiation of anaerobic bacteria.
Specifications
Format15 x 103mm Tube
IncludesPolysorbate 80
Media TypePRAS PY Glucose 80 (VPI)
Quantity20 x 10 mL
Product TypeMicrobiology Media
Unit SizeEach