Search
Search

| Catalog Number | Quantity | Format | Fill Volume |
|---|---|---|---|
| R065000 | 100/Pk. | 15mm x 103mm Tube | 4.5 mL |
| R07222 | 100/Pk. | Tube | 5 mL |
| R07226 | 100/Pk. | Tube | 10 mL |
| R08942 | 100/Pk. | 20mm x 113mm Tube | 10 mL |
| R08948 | 20/Pk. | 20mm x 113mm Tube | 18 mL |
| R117832 | 100/Pk. | 16mm x 125mm Tube | 9 mL |
| R117834 | 20/Pk. | 16mm x 125mm Tube, Hungate Cap | 10 mL HC |
| R117835 | 100/Pk. | 16mm x 125mm Tube, Hungate Cap | 10 mL HC |
| R118881 | 20/Pk. | 20mm x 113mm Tube | 15 mL |
| R119880 | 100/Pk. | 20mm x 150mm Tube | 20 mL |
| R064890 | 100/Pk. | D - 2mL | 2 mL |
| R064880 | 100/Pk. | D - 1mL | 1 mL |
| R07224 | 20/Pk. | Tube | 5 mL |
| R07228 | 20/Pk. | Tube | 10 mL |