Search
Search
| Catalog Number | Media Type |
|---|---|
| R07074 | C-H-O Medium w/1% Xylose |
| R07038 | C-H-O Medium w/1% Dextrose |
| R07030 | C-H-O Medium Base Control |
| R07036 | C-H-O Medium w/1% Cellobiose |
| R07072 | C-H-O Medium w/1% Trehalose |
| R07044 | C-H-O Medium w/1% Galactose |
| R07042 | C-H-O Medium w/1% Fructose |
| R07034 | C-H-O Medium w/1% Arabinose |
| R07052 | C-H-O Medium w/1% Lactose |
| R07054 | C-H-O Medium w/1% Maltose |
| R07058 | C-H-O Medium w/1% Mannose |
| R07062 | C-H-O Medium w/1% Raffinose |
| R07056 | C-H-O Medium w/1% Mannitol |
| R07066 | C-H-O Medium w/1% Salicin |
| R07064 | C-H-O Medium w/1% Rhamnose |
| R07070 | C-H-O Medium w/1% Sucrose |
Thermo Scientific™ Remel C-H-O Medium provides determination of fermentation reactions of anaerobic microorganisms.