Product Image
Thermo Scientific™

Remel™ Fluid A

Thermo Scientific™ Remel Fluid A with 0.1% peptone (Peptone Fluid) is used as diluting or rinsing fluid for sterility testing.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFormat
R112302Septum - 500mL
R112311SB - 300mL
R112312BB Septum - 300mL
R112314PB -1000mL
R112490SB - 100mL
R113055PB - 99mL
Catalog number R112302
Price (USD)
-
Format:
Septum - 500mL

Thermo Scientific™ Remel Fluid A with 0.1% peptone (Peptone Fluid) is used as diluting or rinsing fluid for sterility testing.

Not intended for IVD use.
Specifications
DescriptionFluid A
FormatSeptum - 500mL
Quantity10 x 500 mL
Product TypeLiquid Medium
Unit SizeEach