Search
Search

| Catalog Number | Quantity | Format | Media Type | Manufacturing Origin |
|---|---|---|---|---|
| R117801 | 100/Pk. | 16mm x 125mm Tube, Hungate Cap | Fluid Thioglycollate Medium | United States |
| R064690 | 100/Pk. | Tube | Fluid Thioglycollate Medium | United States |
| R07172 | 100/Pk. | 16mm x 125mm Tube | Fluid Thioglycollate Medium | United States |
| R08846 | 100/Pk. | 20mm x 113mm Tube | Fluid Thioglycollate Medium | United States |
| R112640 | 10/Pk. | WMB Lug | Fluid Thioglycollate Medium | United States |
| R112641 | 10/Pk. | SB | Fluid Thioglycollate Medium | United States |
| R112642 | 10/Pk. | Borosilicate Bottle - Septum | Fluid Thioglycollate Medium | United States |
| R112646 | 10/Pk. | Bottle | Fluid Thioglycollate Medium | United States |
| R117800 | 20/Pk. | 16mm x 125mm Tube, Hungate Cap | Fluid Thioglycollate Medium | United States |