Product Image
Thermo Scientific™

Remel™ Agglutinating Sera, E. coli Type O

Used for serological identification of E. coli by slide and/or tube agglutination tests.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
R30955801E. coli type O114:K90 (B)
R30956201E. coli type O126:K71 (B16)
R30955701E. coli type O112:K66 (B11)
R30956501E. coli type O142:K86 (B)
R30956401E. coli type O128:K67 (B12)
R30956101E. coli type O125:K70 (B15)
R30955901E. coli type O119:K69 (B14)
R30956601E. coli type O18c:K77 (B21)
R30956001E. coli type O124:K72 (B17)
R30955501E. coli type O86:K61 (B7)
R30955601E. coli type O111:K58 (B4)
R30955401E. coli type O55:K59 (B5)
R30955301E. coli type O44:K74 (L)
R30955201E. coli type O26:K60 (B6)
R30956301E. coli type O127:K63 (B8)
Catalog number R30955801
Price (MXN)
-
Description:
E. coli type O114:K90 (B)

Remel Agglutinating Sera, E. coli Type O is used for serological identification of E. coli by slide and/or tube agglutination tests.

Specifications
DescriptionE. coli type O114:K90 (B)
Packaging Type2 mL/Vial
Quantity2 mL
TypeAgglutinating Sera
Detectable AnalytesE. coli
Unit SizeEach