Search
Search
| Catalog Number | Description |
|---|---|
| R679717 | Salmonella H-t |
| R679526 | Salmonella H-L |
| R679512 | Salmonella H-G (Slide Method) |
| R679540 | Salmonella H-s |
| R679625 | Salmonella H-2 (Slide Method) |
| R679724 | Salmonella H-t (Slide Method) |
| R679694 | Salmonella H-p (Slide Method) |
| R679632 | Salmonella H-5 (Slide Method) |
| R679786 | Salmonella H-z10 (Slide Method) |
| R679663 | Salmonella Vi |
| R679519 | Salmonella H-k |
| R679762 | Salmonella H-y |
| R679649 | Salmonella H-6 (Slide Method) |
| R679687 | Salmonella H-p |
Denka Seiken™ Agglutinating Sera are packaged 2mL per vial.