Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Description | Quantity |
---|---|---|
R679725 | Haemophilus influenzae type d | 2 mL |
R679749 | Haemophilus influenzae type f | 2 mL |
R679695 | Haemophilus influenzae type a | 2 mL |
R679701 | Haemophilus influenzae type b | 2 mL |
R679732 | Haemophilus influenzae type e | 2 mL |
R679718 | Haemophilus influenzae type c | 2 mL |
Denka Seiken Agglutinating Sera are packaged 2mL per vial.