Search
Search
| Catalog Number | Type |
|---|---|
| R679937 | Shigella dysenteriae Type 5 |
| R679869 | Shigella dysenteriae Type 10 |
| R679951 | Shigella dysenteriae Type 7 |
| R679975 | Shigella dysenteriae Type 9 |
| R679968 | Shigella dysenteriae Type 8 |
| R679944 | Shigella dysenteriae Type 6 |
| R679920 | Shigella dysenteriae Type 4 |
| R679906 | Shigella dysenteriae Type 2 |
| R679876 | Shigella dysenteriae Type 11 |
| R679913 | Shigella dysenteriae Type 3 |
| R679852 | Shigella dysenteriae Type 1 |
| R679883 | Shigella dysenteriae Type 12 |
Denka Seiken Agglutinating Sera are packaged 2mL per vial.