ChromoSphere™-T Certified Size Standards
Actual product may vary
Thermo Scientific™

ChromoSphere™-T Certified Size Standards

Achieve high visual contrast with Thermo Scientific™ ChromoSphere™-T Certified Size Standards, colored polymer microspheres with NIST™-traceable diameters.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric)ColorSize Distribution
RD050T50 μmReds = 3.8µm, 7.7% CV
BK050T50 μmBlacks = 3.6µm, 7.3% CV
BK100T100 μmBlacks = 7.1µm, 7.5% CV
BK150T150 μmBlacks = 7.8µm, 5.2% CV
BK200T200 μmBlacks = 10µm, 5.0% CV
BK300T300 μmBlacks = 7.5µm, 2.5% CV
BK400T400 μmBlacks = 18µm, 4.8% CV
BK500T500 μmBlacks = 22µm, 4.5% CV
RD100T100 μmReds = 7.5µm, 7.8% CV
RD150T150 μmReds = 9.0µm, 6.0% CV
RD200T200 μmReds = 9.5µm, 4.7% CV
RD300T300 μmReds = 11µm, 3.5% CV
RD400T400 μmReds = 18 µm, 4.4% CV
RD500T500 μmReds = 24µm, 4.8% CV
Catalog number RD050T
Price (USD)
-
Diameter (Metric):
50 μm
Color:
Red
Size Distribution:
s = 3.8µm, 7.7% CV

Achieve high visual contrast with Thermo Scientific™ ChromoSphere™-T Certified Size Standards, colored polymer microspheres with NIST™-traceable diameters. These reference and calibration materials are used in the testing of filtration systems, vial cleaning evaluations, contamination control studies and calibration of injection devices.

ChromoSphere-T Size Standards were developed for use as reference or calibration materials in applications where a high visual contrast is desired. The product line consists of a large assortment of uniform particle sizes between 50 and 500 microns in either red or black color.
  • Internally dyed with deeply colored red or black dyes, resulting in very high contrast and visibility relative to most background materials
  • Mean diameters traceable to the standard meter through the National Institute of Standards and Technology (NIST)
  • Calibrated by optical microscopy
  • Made from cross-linked polystyrene divinylbenzene (PS-DVB) copolymer
  • Available as dry powders
  • Easily dispersed in aqueous media with the aid of a small amount of surfactant or in lower alcohols, such as methanol or ethanol
  • Minimal dye extraction when particles are suspended in pure alcohols
Note:
  • Other organic solvents, such as ethers or chlorinated hydrocarbons, should be avoided because they will swell the particles and completely extract the dye.
Specifications
AdditiveMay contain trace amount of dispersant
Certifications/ComplianceCertificate of Calibration and Traceability to NIST
Concentration100% solids
ContentsDry dyed polystyrene (DVB) microspheres
DescriptionDesigned for use as reference or calibration materials in applications where high contrast is required.
IncludesCertificate of Calibration and Traceability to NIST
Particle Density1.05g/cm³
Quantity1 g
Refractive Index1.59 at 589nm (25°C)
Size Distributions = 3.8µm, 7.7% CV
StabilityProduct stable for a minimum of 24 months
ColorRed
Diameter (Metric)50 μm
For Use With (Application)Cleaning Evaluation, High Contrast Reference and Calibration
MaterialPolystyrene Divinylbenzene (PS-DVB)
Product TypeSize Standard Particles
Unit SizeEach
Contents & Storage
Store at room temperature in a dry area. Store upright and keep bottle tightly sealed. Respiratory protection from dust is recommended.