Product Image
Thermo Scientific™

Revco™ High-Performance Laboratory Refrigerator with Solid Doors, 29.2 cu. ft., 230V, UK plug

Revco High-Performance Laboratory Refrigerators fit a variety of space and storage requirements, and are ideal for industrial, clinical and scientific applications.
Catalog number REL3004W
Price (GBP)
-

Thermo Scientific™ Revco High-Performance Laboratory Refrigerators fit a variety of space and storage requirements. Our Revco High-Performance Refrigerators feature a microprocessor control system, positive airflow systems, industrial-quality cabinet construction and extra-strength refrigeration compressors that are ideal for industrial, clinical and scientific applications.

  • Adjustable temperatures between 1° and 8°C (factory preset at 4°C)
  • Automatic defrost and condensate removal

Microprocessor Control

  • Digital electronic technology designed to simplify operation and deliver greater accuracy
  • Icon-based controls
  • Large, easy-to-read digital display of temperature within 0.1°C
  • Graphic thermometer is steady green when temperature is normal, flashes top bar for over temperature, flashes bulb for under temperature
  • Sensor automatically initiates defrost cycle on demand, eliminating need for a defrost timer, minimizing frost buildup, and optimizing coil efficiency

Alarm System

  • Audible/visual warnings for temperature deviations or power failure
  • Key-operated ON/OFF/ALARM ON master switch for setpoint security
  • Push-button alarm test and remote alarm contacts
  • Alarm silence, ringback, and auto reset
  • Controller battery backup system
  • Alarm setpoints are preset to warn of temperature deviation at 5.5°C over temperature and 1.5°C under temperature

Construction

  • Positive forced-air circulation systems
  • Industrial-grade cabinet construction and compressors
  • High-density CFC-free urethane foam insulation
  • Self-closing, key-locked doors
  • Epoxy-coated, open-wire shelves adjustable in 1in. (2.5cm) increments
  • Cold-rolled steel interior and exterior finished with high-impact powder paint coating
  • Interior lights with door-activated ON/OFF switch, independent switch on control panel, adjustable leveling feet (except 4.9 cu. ft. undercounter model)
  • 45.8 cu. ft. (1297L) units have double sliding glass doors, base-mounted controls and refrigeration systems, independent switch-activated lights, and dual-wheel 2in. (5cm) casters instead of leveling feet
  • Undercounter model has a 1in. (2.5cm) dia. access port with plug

Ordering Information:

Alarm systems, temperature chart recorders, and power monitors are available separately. Other voltages are available; contact your Customer Service or Sales Representative for more information.

Specifications
Amperage6 A
Breaker15A
Casters2 in. (5cm) casters (two locking, two nonlocking), factory installed
Control TypeMicroprocessor
DefrostAutomatic
Depth (English) Interior29 in.
Depth (Metric) Interior73.7 cm
Dimensions (D x W x H) Interior29 x 30 x 58 in. (73.7 x 76.2 x 147.3 cm)
Dimensions (L x W x H) Exterior37.2 x 34 x 79.2 in. (94.5 x 86.4 x 201.2 cm)
Electrical Requirements230 V 50 Hz
Frequency50 Hz
Height (English) Exterior79.2 in.
Height (English) Interior58 in.
Height (Metric) Exterior201.2 cm
Height (Metric) Interior147.3 cm
InsulationCFC-free
InteriorHigh-impact Powder Paint Coating
Length (English) Exterior37.2 in.
Length (Metric) Exterior94.5 cm
RefrigerantCFC- and HCFC-free R134A
Shipping Weight (English)425 lb.
Shipping Weight (Metric)193 kg
TypeHigh-Performance Refrigerator
Width (English) Exterior34 in.
Width (English) Interior30 in.
Width (Metric) Exterior86.4 cm
Width (Metric) Interior76.2 cm
Cabinet MaterialCold Rolled Steel
Capacity (English)29.2 cu. ft.
Capacity (Metric)826 L
Certifications/ComplianceCE, cUL, TUV, UL
CompressorIndustrial-Grade
Door StyleSolid
Exterior FinishHigh-impact Powder Paint Coating
Monitoring OptionsAlarm, Recorder
No. of Doors1
Plug TypeUK
Shelves4
StyleUpright
Temperature Range1°C to 8°C
Voltage230 V
Unit SizeEach