Cimerac™ Basic Stirrers
Actual product may vary
Thermo Scientific™

Cimerac™ Basic Stirrers

Reach stirring speeds from 200rpm to 2500rpm with these basic stirrers, ideal for economical, general-purpose use.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호가열 표면적(영국식 단위)
S1946154.25 x 4.25 in.
S1949257.25 x 7.25 in.
카탈로그 번호 S194615
제품 가격(KRW)
-
가열 표면적(영국식 단위):
4.25 x 4.25 in.

Reach stirring speeds from 250rpm to 2500rpm with Thermo Scientific™ Cimarec™ Basic Stirrers, ideal for economical, general-purpose use.

Features:
  • Control knobs allow precise speed setting
  • Top-plate design reduces chance of breakage
  • Spillaway design directs spills away from internal components
  • Integral ring-stand holder accommodates 0.5 in. (1.3cm) diameter support rod

Includes:

TFE-coated stir bar

Warranty: 3 years

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
사양
인증/적합성cCSAus
치수(길이 x 폭)4.25 x 4.25 in. (10.8 x 10.8cm)
치수(길이 x 폭 x 높이)7.9 x 5.7 x 5 in. (20 x 14.5 x 12.7 cm)
가열 표면적(영국식 단위)4.25 x 4.25 in.
가열 표면적(미터법)10.8 x 10.8 cm
높이(영국식 단위)5 in.
높이(미터법)12.7 cm
길이(영국식 단위)7.9 in.
길이(미터법)20 cm
유형Stirrer
워런티 및 서비스 제공3 Year Warranty
와트21 w
폭(영국식 단위)5.7 in.
폭(미터법)14.5 cm
속도250 to 2500 rpm
상부 플레이트 재질Ceramic
전압120 V
Unit SizeEach