Owl™ Sequencing System Spacer Sets and Glass Plates
Actual product may vary
Thermo Scientific™

Owl™ Sequencing System Spacer Sets and Glass Plates

Use Thermo Scientific™ Owl™ Sequencing System Spacer Sets and Glass Plates with Owl™ Sequencing Gel Casting Systems.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberProduct TypeHeight (Metric)
S1S-45GBlank Glass0.32 cm
S1S-45RNotched Glass0.32 cm
S2S-43GOffset Glass0.18 in.
S2S-45GBlank Glass3/16 in.
S2S-45RNotched Glass3/16 in.
S2S-SAWWedge0.04 cm
Catalog number S1S-45G
Price (USD)
28.53
Online exclusive
31.70
Save 3.17
Each
Product Type:
Blank Glass
Height (Metric):
0.32 cm
Price (USD)
28.53
Online exclusive
31.70
Save 3.17
Each

Use Thermo Scientific™ Owl™ Sequencing System Spacer Sets and Glass Plates with Owl™ Sequencing Gel Casting Systems.

Specifications
DescriptionBlank Glass; 45 x 20 x 0.32cm (L x W x H)
For Use With (Equipment)Owl™ Sequencing System
Height (Metric)0.32 cm
Length (Metric)45 cm
Product TypeBlank Glass
Thickness (Metric) Teeth3/16 in.
Width (Metric)20 cm
Unit SizeEach