Owl™ S4S Aluminum-Backed Sequencer System Combs
Actual product may vary
Thermo Scientific™

Owl™ S4S Aluminum-Backed Sequencer System Combs

Eliminate comb assembly with Thermo Scientific™ Owl™ S4S Aluminum-Backed Sequencer System Combs.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescriptionTeeth CountThickness (Metric) TeethVolume (Metric) Well
S1S-MT2Sharktooth Micro-Well Comb36 (2X)0.4 mm10µL
S1S-MT3Sharktooth Micro-Well Comb55 (3X)0.4 mm5.5µL
S1S-MT42Sharktooth Micro-Well Comb73 (4X)0.2 mm2µL
S1S-MT44Sharktooth Micro-Well Comb73 (4X)0.4 mm3.7µL
S1S-SHARK2Sharktooth Comb390.2 mm5µL
S1S-SHARK4Sharktooth Comb390.4 mm9µL
Catalog number S1S-MT2
Price (USD)
80.28
Online exclusive
89.20
Save 8.92
Each
Description:
Sharktooth Micro-Well Comb
Teeth Count:
36 (2X)
Thickness (Metric) Teeth:
0.4 mm
Volume (Metric) Well:
10µL
Price (USD)
80.28
Online exclusive
89.20
Save 8.92
Each

Eliminate comb assembly with Thermo Scientific™ Owl™ S4S Aluminum-Backed Sequencer System Combs, for use with the Owl™ S4S Aluminum-Backed Sequencer System.

Heavy duty, one piece combs eliminate comb assembly.
Specifications
DescriptionSharktooth Micro-Well Comb
For Use With (Equipment)Owl™ S4S Aluminum-Backed Sequencer System
Product TypeCombs
Teeth Count36 (2X)
Thickness (Metric) Teeth0.4 mm
Volume (Metric) Well10µL
Unit SizeEach