Owl™ S3S System Combs
Actual product may vary
Thermo Scientific™

Owl™ S3S System Combs

Eliminate comb assembly with these heavy-duty, one-piece combs.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescriptionTeeth CountThickness (Metric) TeethVolume (Metric) Well
S2S-SHARK2Sharktooth Comb780.2 mm5µL
S2S-MT2Sharktooth Micro-Well Comb72 (2X)0.4 mm10µL
S2S-MT3Sharktooth Comb110 (3X)0.4 mm5.5µL
S2S-MT42Sharktooth Micro-Well Comb146 (4X)0.2 mm2µL
S2S-MT44Sharktooth Micro-Well Comb146 (4X)0.4 mm3.7µL
S2S-SHARK4Sharktooth Comb780.4 mm9µL
S2S-20AWell Comb400.4 mm15µL
Catalog number S2S-SHARK2
Price (USD)
76.95
Online exclusive
85.50
Save 8.55
Each
Description:
Sharktooth Comb
Teeth Count:
78
Thickness (Metric) Teeth:
0.2 mm
Volume (Metric) Well:
5µL
Price (USD)
76.95
Online exclusive
85.50
Save 8.55
Each
Eliminate comb assembly with Thermo Scientific™ Owl™ S3S System Combs. These heavy-duty, one-piece combs are for use with the Owl™ S3S System.
Heavy duty, one piece combs eliminate comb assembly.
Specifications
DescriptionSharktooth Comb
For Use With (Equipment)Owl™ S3S Aluminum-Backed Sequencer System
Product TypeCombs
Teeth Count78
Thickness (Metric) Teeth0.2 mm
Volume (Metric) Well5µL
Unit SizeEach