I-Chem™ and EP™ VOA Clear Glass Vials with 0.125 in. Septa
I-Chem™ and EP™ VOA Clear Glass Vials with 0.125 in. Septa
I-Chem™ and EP™ VOA Clear Glass Vials with 0.125 in. Septa
I-Chem™ and EP™ VOA Clear Glass Vials with 0.125 in. Septa
Thermo Scientific™

I-Chem™ and EP™ VOA Clear Glass Vials with 0.125 in. Septa

Fill vials without air entrapment effortlessly with these VOA vials, optimized with the perfect shoulder angle and offered in a wide range of sizes and styles.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)Product LineLevelQuantity
S336-006060 mLI-ChemCertified72 Cs.
139-20CEP20 mLEPCertified72 Cs.
140-40CDB40 mLEPCertified144 Cs.
140-40CEP40 mLEPCertified72 Cs.
140-60C60 mLEPCertified144 Cs.
339-20C20 mLEPUnprocessed72 Cs.
340-40C40 mLEPUnprocessed72 Cs.
340-40CDB
also known as 340-40C/DB
40 mLEPUnprocessed144 Cs.
340-60C60 mLEPUnprocessed144 Cs.
S126-002020 mLI-ChemUnprocessed72 Cs.
S136-004040 mLI-ChemUnprocessed72 Cs.
S136-006060 mLI-ChemUnprocessed72 Cs.
S226-002020 mLI-ChemProcessed72 Cs.
S236-004040 mLI-ChemProcessed72 Cs.
S236-006060 mLI-ChemProcessed72 Cs.
S326-002020 mLI-ChemCertified72 Cs.
S336-004040 mLI-ChemCertified72 Cs.
Catalog number S336-0060
Price (USD)
318.07
Online exclusive
353.00
Save 34.93
Case of 72
Volume (Metric):
60 mL
Product Line:
I-Chem
Level:
Certified
Quantity:
72 Cs.
Price (USD)
318.07
Online exclusive
353.00
Save 34.93
Case of 72

Thermo Scientific™ Clear VOA Vials with 0.125 in. Septa are designed for water sample collection for volatile organic analysis (VOA). Available with septum permanently bonded to the cap or unbonded for easy replacement. Perfect shoulder angle enables effortless filling without air entrapment. Available Certified to meet EPA Performance Based Specifications for Volatile Organic Analysis, Processed the same way as the certified vials but without certification documentation, or Unprocessed and ready for your own cleaning procedure.

  • Clear vial designed for water sample collection for volatile organic analysis (VOA)
  • Vial shoulder slope optimized to prevent air bubble entrapment 
  • Open-top white polypropylene cap with standard 0.125in. thick PTFE lined silicone septum
  • Septum permanently bonded to the cap or unbonded for easy replacementyou choose
  • Directly compatible with automation Closures assembled to vials

Includes:

Certified vials come with the following features:

  • Certified to meet or exceed EPA performance-based standards for volatile organic analysis
  • Certificate of Analysis (CofA) included in the case and bardcoded with lot number for traceability
  • Each vial individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Unique Field to Lab carton conveniently converts to a vial organizer tray for convenient lab use (unbonded septum varieties only) Chipboard divider packaging to cushion and help protect vials from breakage; overpack required for shipping

Processed vials are processed in the same manner as Certified vials and come with all the features of Certified vials, but vials are not barcoded, and CofA is nto included.

Unprocessed vials are economically packaged glass-to-glass in a shrink-wrapped tray and are ready for your own in-house cleaning and cedrtification process.

Recycling information:
Please recycle the corrugate cartons and any LDPE bags your  products are delivered in. 

Specifications
Certifications/ComplianceCertified and Processed vials meet or exceed EPA performance based standards for volatile organic analysis; manufactured under an ISO certified quality management system.
Closure MaterialPolypropylene
Closure Size24-414
DescriptionI-Chem 60mL Vial clear 0.125 in. unbonded septum certified
Diameter (English) Outer1.1 in.
Height (English)5.47 in.
Height (Metric)139 mm
LevelCertified
No. per Case72
Product TypeVial
Replacement Closure297-2414/288-0022
Thickness (Metric)3.17 mm
Volume (English)2 oz.
Volume (English) Brim2.2 oz.
Volume (Metric) Brim64 mL
Volume (Metric) Total60 mL
Closure TypeSepta Cap (Unbonded)
ColorClear
Diameter (Metric) Outer28 mm
MaterialGlass (Type 1)
Product LineI-Chem
Quantity72 Cs.
Volume (Metric)60 mL
Unit SizeCase of 72