Thermo Scientific™ 12 x 75 mm Round Bottom Sample Tubes
Thermo Scientific™ 12 x 75 mm Round Bottom Sample Tubes
Thermo Scientific™ 12 x 75 mm Round Bottom Sample Tubes
Thermo Scientific™ 12 x 75 mm Round Bottom Sample Tubes
Thermo Scientific™

Thermo Scientific™ 12 x 75 mm Round Bottom Sample Tubes

Use these 12 x 75 mm round bottom sample tubes for general sample collection, storage and transport.
Have Questions?
Catalog NumberVolume (Metric)
S401225 mL
Catalog number S40122
Price (USD)
105.30
Online exclusive
126.00
Save 20.70
Case of 1000
Volume (Metric):
5 mL
Price (USD)
105.30
Online exclusive
126.00
Save 20.70
Case of 1000

Use Thermo Scientific™ 12 x 75 mm Round Bottom Sample Tubes for sample collection, storage and transport. Tubes are non-sterile.

Tube Features

  • Virgin, food grade polypropylene
  • Compatible with plug cap: M995133

Ordering:

1000 vials per case

Specifications
DescriptionPolypropylene sample tube w/o cap
For Use With (Equipment)Universal Plug Cap - M995133
Height (Metric)75 mm
No. per Case1000
Product TypeSample Tube
StyleRound-bottom
Closure TypePlug
Diameter (Metric) Outer12 mm
MaterialPolypropylene
Volume (Metric)5 mL
Unit SizeCase of 1000