Thermo Scientific™ 10 mL and 12 mL Screw Top Transport Tubes and Caps
Thermo Scientific™ 10 mL and 12 mL Screw Top Transport Tubes and Caps
Thermo Scientific™ 10 mL and 12 mL Screw Top Transport Tubes and Caps
Thermo Scientific™ 10 mL and 12 mL Screw Top Transport Tubes and Caps
Thermo Scientific™ 10 mL and 12 mL Screw Top Transport Tubes and Caps
Thermo Scientific™

Thermo Scientific™ 10 mL and 12 mL Screw Top Transport Tubes and Caps

Choose 10 mL and 12 mL screw top tubes for sample collection and transport. The tubes are manufactured from a food grade polypropylene resin for visual clarity and sample security.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)Closure TypeColorClosure Color
S4060012 mLScrew CapAmberYellow
S4030010 mLScrew CapClearRed
S4030110 mLScrew CapClearWhite
S4030210 mLScrew CapClearBlue
S4030310 mLScrew CapClearGreen
S4030410 mLScrew CapClearYellow
S4071412 mLScrew CapClearYellow
S4010010 mLNot IncludedClearNot Included
S4061012 mLNot IncludedClearNot Included
03CL90 mLFlip TopNaturalClear
04HP118 mLFlip TopNaturalClear
Catalog number S40600
Price (USD)
430.20
Online exclusive
514.00
Save 83.80
Case of 1000
Volume (Metric):
12 mL
Closure Type:
Screw Cap
Color:
Amber
Closure Color:
Yellow
Price (USD)
430.20
Online exclusive
514.00
Save 83.80
Case of 1000

Thermo Scientific™ 0 mL and 12 mL Screw Top Transport Tubes are made from virgin, clarified polypropylene resin for visual clarity and sample security.

  • Freestanding
  • Non-sterile tubes

10 mL

  • Graduations in 1 mL increments up to 8 mL
  • 0.59 O.D. x 3.38 in. L (15 x 86 mm)
  • Round bottom with skirt

12 mL

  • Etched fill lines at 5 mL and 8 mL
  • 0.59 O.D. x 3.77 in. L (15 x 96 mm)
  • Conical bottom with skirt
  • Available in amber color for light sensitive samples
WARNING: Cancer – www.P65Warnings.ca.gov
Specifications
Closure ColorYellow
Closure MaterialPolyethylene
Height (Metric)96 mm
No. per Case1000/Cs.
Product TypeSample Vial
StyleSkirted, conical bottom
Closure TypeScrew Cap
ColorAmber
Diameter (Metric) Outer15 mm
MaterialPolypropylene
SterilityNon-sterile
Volume (Metric)12 mL
Unit SizeCase of 1000