National Target All-Plastic Disposable Syringes
Actual product may vary
National Target All-Plastic Disposable Syringes
National Target All-Plastic Disposable Syringes
Thermo Scientific™

National Target All-Plastic Disposable Syringes

Use these all-plastic disposable syringes to dispense small volumes of liquids, or to pressure filter through our syringe filters.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)Product Type
S7515-33 mLLuer-lock Syringe
S7510-11 mLLuer-slip Syringe
S7510-1010 mLLuer-slip Syringe
S7510-2020 mLLuer-slip Syringe
S7510-33 mLLuer-slip Syringe
S7510-55 mLLuer-slip Syringe
S7515-1010 mLLuer-lock Syringe
S7515-2020 mLLuer-lock Syringe
S7515-55 mLLuer-lock Syringe
Catalog number S7515-3
Price (USD)
87.60
Pack of 100
Volume (Metric):
3 mL
Product Type:
Luer-lock Syringe
Price (USD)
87.60
Pack of 100

Dispense and filter small volumes of liquids with these disposable syringes, used with Thermo Scientific™ Titan3™ or Thermo Scientific™ Target2™ syringe filters. Thermo Scientific™ National Target All-Plastic Disposable Syringes are an ideal choice for all syringe filter applications. These disposable syringes feature two-part construction using polypropylene barrels and polyethylene plungers. This eliminates the need for rubber or synthetic plunger gaskets, and requires no silicone or oil lubricant in the barrel.

  • Choose Luer-Slip or Luer Lock syringes, in capacities ranging from 1 to 50mL
  • Nonsterile
  • Bulk packed
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
DescriptionLuer-Lock Syringes; 3mL Capacity
DisposableSingle-use
Product TypeLuer-lock Syringe
Connection TypeLuer Lock
For Use With (Equipment)Syringe Filter
MaterialPolyethylene (Plunger), Polypropylene (Barrel)
Product LineNational Target
SterilityNon-sterile
Volume (Metric)3 mL
Unit SizePack of 100