Cimarec+™ Stirrer Series
Actual product may vary
Cimarec+™ Stirrer Series
Cimarec+™ Stirrer Series
Thermo Scientific™

Cimarec+™ Stirrer Series

Get precise stirring control for your routine protocols.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTop Plate Surface Area (English)Top Plate MaterialElectrical RequirementsPlug Type
S888541004.25 x 4.25 in.Ceramic100-120V 50/60HzUS
S888541054.25 x 4.25 in.Ceramic230V 50/60HzAUS/CN/EU/UK
S888571007.25 x 7.25 in.Ceramic100-120V 50/60HzUS
S888571057.25 x 7.25 in.Ceramic230V 50/60HzEU/UK/AUS/CHN-style
S888571047.25 x 7.25 in.Aluminum100-120V 50/60HzUS
S888571087.25 x 7.25 in.Aluminum230V 50/60HzAUS/CN/EU/UK
S8885010010.25 x 10.25 in.Ceramic100-120V 50/60HzUS
S8885010510.25 x 10.25 in.Ceramic230V 50/60HzEU/UK/AUS/CHN-style
Catalog number S88854100
Price (USD)
414.46
Online exclusive
521.00
Save 106.54
Each
Top Plate Surface Area (English):
4.25 x 4.25 in.
Top Plate Material:
Ceramic
Electrical Requirements:
100-120V 50/60Hz
Plug Type:
US
Price (USD)
414.46
Online exclusive
521.00
Save 106.54
Each

Get precise stirring control for your routine protocols using Thermo Scientific™ Cimarec+™ series digital stirrers. The Cimarec+ Stirrer Series are available in three sizes, providing flexibility from microscale chemistries to production operations.

Advanced technology

  • Stir-Trac features innovative engineering for slow-speed stirring, consistent speed control, and strong magnetic coupling

Flexible, robust design

  • Top plate choices in ceramic or aluminum
  • Easy-to-read LED display for stirring
  • Raised display design protects electronics from spills
  • Optional splash guard protection shield
  • Variable sizes for different sample volumes

Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Warranty: Subject to 3-year warranty. See thermoscientific.com or your sales representative for details.

Specifications
Certifications/ComplianceCCSAus, CE
Dimensions (L x W x H)10 x 5 x 3.6 in. (25.4 x 12.7 x 9.1cm)
Electrical Requirements100-120V 50/60Hz
Frequency50/60 Hz
Includes1 power cord
Plug TypeUS
Shipping Weight (English)7.0 lb.
Shipping Weight (Metric)3.2 kg
Top Plate Surface Area (English)4.25 x 4.25 in.
Top Plate Surface Area (Metric)10.8 x 10.8 cm
TypeStirrer
Capacity1 L
DisplayLED
ShapeSquare
Speed50 to 1500 rpm
Top Plate MaterialCeramic
Voltage100/120 V
Unit SizeEach