Botte Assemblies now configurable in the Single Use Assembly Configurator Tool!
Standard Single-Use Bottle Assembly System, PETG, 3-port cap set, 2 L
Thermo Scientific™

Standard Single-Use Bottle Assembly System, PETG, 3-port cap set, 2 L

This 2-L Thermo Scientific polyethylene terephthalate glycol (PETG) Single-Use Bottle Assembly System includes a Nalgene Square PETG Bottle. It isRead more
Have Questions?
Catalog NumberQuantity
SB00010I
also known as SB00010-I
8 Assemblies
Catalog number SB00010I
also known as SB00010-I
Price (USD)
-
Quantity:
8 Assemblies
This 2-L Thermo Scientific polyethylene terephthalate glycol (PETG) Single-Use Bottle Assembly System includes a Nalgene Square PETG Bottle. It is ready to use and also includes a 53 B ported closure with one vent filter line and two 1/4-in plugged connection lines.
Specifications
Capacity (English)67.62 oz.
Capacity (Metric)2 L
Closure MaterialPolypropylene
Closure TypeScrew Cap
MaterialPETG
Quantity8 Assemblies
SterilitySterile
Through the Closure DispensingYes
Workflow StepUpstream sampling. Upstream Validation. Upstream process solution storage.
Product TypeSingle Use Mixer Transfer Assembly
Unit Size1 assembly
Contents & Storage
Store at room temperature.