Product Image
Thermo Scientific™

BioProcess Containers (Dual Sparge), 50L, for HyPerforma™ Single-Use Bioreactors

The 50L BioProcess Container (open pipe and porous frit sparger) is used with the Thermo Scientific™ HyPerforma™ Single-Use Bioreactor (S.U.B.) for venting, sparging, mixing, and temperature sensing.
Have Questions?
Catalog NumberQuantity
SH307740150 L, each
Catalog number SH3077401
Price (USD)
-
Quantity:
50 L, each

The 50L BioProcess Container (open pipe and porous frit sparger) is used with the Thermo Scientific™ HyPerforma™ Single-Use Bioreactor (S.U.B.) for venting, sparging, mixing, and temperature sensing. The BPC features a dual sparge setup allowing oxygenation and efficient CO2 stripping. Single-use containers employed with single-use bioreactor hardware systems offer full cell culture bioreactor functionality along with disposable technology advantages.

Features:

  • Manufactured with industry-leading CX5-14 film
  • For use with tubing welder and connection options
  • Range of working volumes covered from 25 to 2000L
  • Flexible, rapid and economic option to update or increase your bioreactor capacity
  • Setup time in hours rather than in days
  • Suitable for both suspension and microcarrier cultures
  • Customizable to meet your needs, including options for single-use sensing (DO, pH, and pressure sensors available)
  • Condenser bag assembly available with 2000L S.U.B. BPC

Includes:

  • Validation Guide
Specifications
For Use With (Equipment)Use outer containers SV50171.01-SV50171.04
MaterialStainless Steel (304)
Product LineHyPerforma
Quantity50 L, each
Capacity (Metric)50 L
Unit Size50 L