Plastic Drum, 200L, for HyPerforma™ Single-Use Mixer DS 300
Thermo Scientific™

Plastic Drum, 200L, for HyPerforma™ Single-Use Mixer DS 300

The 200 L Plastic Drum with Conical Insert is designed for use with the Thermo Scientific™ HyPerforma Single-Use Mixer (S.U.M.) DS 300 and is easily moved to cold rooms for storage.
Have Questions?
Catalog NumberQuantity
SH3095903
also known as SH30959.03
200 L
Catalog number SH3095903
also known as SH30959.03
Price (USD)
-
Quantity:
200 L

The 200 L Plastic Drum with Conical Insert adds speed and convenience to your workflow. The drum is designed for use with the Thermo Scientific™ HyPerforma™ Single-Use Mixer (S.U.M.) DS 300 and is easily moved to cold rooms for storage.

Key features:

  • Standard plastic drums available in 50, 100, 200, and 300 L sizes
  • Lightweight for ease of mobility
  • Applicable to open- and closed-top mixing applications
  • Economical
  • Bottom drain for easy transfer
  • 5:1 turn down ratio in conjunction with docking station and a bioprocess container bag or liner

Optional:

  • Dollies for the drums are available in two sizes: one for 50 to 200 L drums and another for 300 L drums. These drums should be used with the corresponding optional drum positioner that is available with the docking station.

Required accessories:

  • HyPerforma Single-Use Mixer DS 300 docking station
  • HyPerforma Single-Use Mixer DS 300 bioprocess container bags for closed-top mixing or liners for open-top mixing

Recommended for:

  • Powder-liquid or liquid-liquid mixing applications in single-use
  • High-throughput mixing and storage
Specifications
Dimensions23.5 x 44.75 in. (60 x 114 cm)
Port DetailBottom Drain: 4 in. (10.2 cm)
Product LineHyPerforma
Quantity200 L
Capacity (Metric)200 L
For Use With (Equipment)DS 300 Single-Use Mixer
Unit Size200 L