Search
Search
| Catalog Number | Connector Types | Tubing Style | Tubing Size |
|---|---|---|---|
| SH31402.03 | MPX Body and 1 1/2 Tri-Clamp | 1/2 in. ID Braided Silicone | 15 ft. |
| SH31223.01 | Tri-Clamp and MPX | 1/2 in. ID Braided Silicone | 5 ft. |
| SH31396.01 | MPC Insert and MPC Body | 3/8 in. ID Braided Silicone | 5 ft. |
| SH31403.01 | 1 1/2 Tri-Clamp and 3/4 Tri-Clamp | 1/4 in. ID Braided Silicone | 5 ft. |
| SH31223.02 | Tri-Clamp and MPX | 1/2 in. ID Braided Silicone | 10 ft |
| SH31396.02 | MPC Insert and MPC Body | 3/8 in. ID Braided Silicone | 10 ft |
| SH31403.02 | 1 1/2 Tri-Clamp and 3/4 Tri-Clamp | 1/4 in. ID Braided Silicone | 10 ft |
| SH31223.03 | Tri-Clamp and MPX | 1/2 in. ID Braided Silicone | 15 ft. |
| SH31396.03 | MPC Insert and MPC Body | 3/8 in. ID Braided Silicone | 15 ft. |
| SH31403.03 | 1 1/2 Tri-Clamp and 3/4 Tri-Clamp | 1/4 in. ID Braided Silicone | 15 ft. |
| SH31225.01 | Tri-Clamp and MPU Insert | 1 in. ID Braided Silicone | 5 ft. |
| SH31401.01 | MPX Insert and MPX Body | 1/2 in. ID Braided Silicone | 5 ft. |
| SH31403.11 | 1 1/2 Tri-Clamp and 3/4 Tri-Clamp | 3/8 in. ID Braided Silicone | 5 ft. |
| SH31225.02 | Tri-Clamp and MPU Insert | 1 in. ID Braided Silicone | 10 ft |
| SH31401.02 | MPX Insert and MPX Body | 1/2 in. ID Braided Silicone | 10 ft |
| SH31403.12 | 1 1/2 Tri-Clamp and 3/4 Tri-Clamp | 3/8 in. ID Braided Silicone | 10 ft |
| SH31225.03 | Tri-Clamp and MPU Insert | 1 in. ID Braided Silicone | 15 ft. |
| SH31401.03 | MPX Insert and MPX Body | 1/2 in. ID Braided Silicone | 15 ft. |
| SH31403.13 | 1 1/2 Tri-Clamp and 3/4 Tri-Clamp | 3/8 in. ID Braided Silicone | 15 ft. |
| SH31402.01 | MPX Body and 1 1/2 Tri-Clamp | 1/2 in. ID Braided Silicone | 5 ft. |
| SH31403.21 | 1 1/2 Tri-Clamp and 3/4 Tri-Clamp | 1/2 in. ID Braided Silicone | 5 ft. |
| SH31402.02 | MPX Body and 1 1/2 Tri-Clamp | 1/2 in. ID Braided Silicone | 10 ft |
| SH31403.22 | 1 1/2 Tri-Clamp and 3/4 Tri-Clamp | 1/2 in. ID Braided Silicone | 10 ft |
| SH31403.23 | 1 1/2 Tri-Clamp and 3/4 Tri-Clamp | 1/2 in. ID Braided Silicone | 15 ft. |
| SH31398.01 | MPU Body and MPU Insert | 3/4 in. ID Braided Silicone | 5 ft. |
| SH31403.31 | 1 1/2 Tri-Clamp and 3/4 Tri-Clamp | 3/4 in. ID Braided Silicone | 5 ft. |
| SH31398.02 | MPU Body and MPU Insert | 3/4 in. ID Braided Silicone | 10 ft |
| SH31403.32 | 1 1/2 Tri-Clamp and 3/4 Tri-Clamp | 3/4 in. ID Braided Silicone | 10 ft |
| SH31398.03 | MPU Body and MPU Insert | 3/4 in. ID Braided Silicone | 15 ft. |
| SH31403.33 | 1 1/2 Tri-Clamp and 3/4 Tri-Clamp | 3/4 in. ID Braided Silicone | 15 ft. |
| SH31399.01 | MPU Insert and 1 1/2 Tri-Clamp | 3/4 in. ID Braided Silicone | 5 ft. |
| SH31404.01 | 1 1/2 Tri-Clamps | 1/4 in. ID Braided Silicone | 5 ft. |
| SH31399.02 | MPU Insert and 1 1/2 Tri-Clamp | 3/4 in. ID Braided Silicone | 10 ft |
| SH31404.02 | 1 1/2 Tri-Clamps | 1/4 in. ID Braided Silicone | 10 ft |
| SH31399.03 | MPU Insert and 1 1/2 Tri-Clamp | 3/4 in. ID Braided Silicone | 15 ft. |
| SH31404.03 | 1 1/2 Tri-Clamps | 1/4 in. ID Braided Silicone | 15 ft. |
| SH31398.11 | MPU Body and MPU Insert | 1 in. ID Braided Silicone | 5 ft. |
| SH31404.11 | 1 1/2 Tri-Clamps | 3/8 in. ID Braided Silicone | 5 ft. |
| SH31398.12 | MPU Body and MPU Insert | 1 in. ID Braided Silicone | 10 ft |
| SH31404.12 | 1 1/2 Tri-Clamps | 3/8 in. ID Braided Silicone | 10 ft |
| SH31398.13 | MPU Body and MPU Insert | 1 in. ID Braided Silicone | 15 ft. |
| SH31404.13 | 1 1/2 Tri-Clamps | 3/8 in. ID Braided Silicone | 15 ft. |
| SH31400.01 | MPU Body and 1 1/2 Tri-Clamp | 1 in. ID Braided Silicone | 5 ft. |
| SH31404.21 | 1 1/2 Tri-Clamps | 1/2 in. ID Braided Silicone | 5 ft. |
| SH31400.02 | MPU Body and 1 1/2 Tri-Clamp | 1 in. ID Braided Silicone | 10 ft |
| SH31404.22 | 1 1/2 Tri-Clamps | 1/2 in. ID Braided Silicone | 10 ft |
| SH31400.03 | MPU Body and 1 1/2 Tri-Clamp | 1 in. ID Braided Silicone | 15 ft. |
| SH31404.23 | 1 1/2 Tri-Clamps | 1/2 in. ID Braided Silicone | 15 ft. |
| SH31404.31 | 1 1/2 Tri-Clamps | 3/4 in. ID Braided Silicone | 5 ft. |
| SH31404.32 | 1 1/2 Tri-Clamps | 3/4 in. ID Braided Silicone | 10 ft |
| SH31404.33 | 1 1/2 Tri-Clamps | 3/4 in. ID Braided Silicone | 15 ft. |
| SH31405.01 | 1 1/2 Tri-Clamps | 1 in. ID Braided Silicone | 5 ft. |
| SH31405.02 | 1 1/2 Tri-Clamps | 1 in. ID Braided Silicone | 10 ft |
| SH31405.03 | 1 1/2 Tri-Clamps | 1 in. ID Braided Silicone | 15 ft. |
| SH31489.11 | AseptiQuik G Connect, 1 1/2 TriClamp | 3/8 in. ID Braided Silicone | 5 ft. |
| SH31489.12 | AseptiQuik G Connect, 1 1/2 TriClamp | 3/8 in. ID Braided Silicone | 10 ft |
| SH31489.13 | AseptiQuik G Connect, 1 1/2 TriClamp | 3/8 in. ID Braided Silicone | 15 ft. |
| SH31489.21 | AseptiQuik G Connect, 1 1/2 TriClamp | 1/2 in. ID Braided Silicone | 5 ft. |
| SH31489.22 | AseptiQuik G Connect, 1 1/2 TriClamp | 1/2 in. ID Braided Silicone | 10 ft |
| SH31489.23 | AseptiQuik G Connect, 1 1/2 TriClamp | 1/2 in. ID Braided Silicone | 15 ft. |
| SH31489.31 | AseptiQuik G Connect, 1 1/2 TriClamp | 3/4 in. ID Braided Silicone | 5 ft. |
| SH31489.32 | AseptiQuik G Connect, 1 1/2 TriClamp | 3/4 in. ID Braided Silicone | 10 ft |
| SH31489.33 | AseptiQuik G Connect, 1 1/2 TriClamp | 3/4 in. ID Braided Silicone | 15 ft. |
| SH31392.01 | AseptiQuik G Connect, 3/4 Tri-Clamp | 1/4 in. ID Braided Silicone | 5 ft. |
| SH31392.02 | AseptiQuik G Connect, 3/4 Tri-Clamp | 1/4 in. ID Braided Silicone | 10 ft |
| SH31392.03 | AseptiQuik G Connect, 3/4 Tri-Clamp | 1/4 in. ID Braided Silicone | 15 ft. |
| SH31392.11 | AseptiQuik G Connect, 3/4 Tri-Clamp | 3/8 in. ID Braided Silicone | 5 ft. |
| SH31392.12 | AseptiQuik G Connect, 3/4 Tri-Clamp | 3/8 in. ID Braided Silicone | 10 ft |
| SH31392.13 | AseptiQuik G Connect, 3/4 Tri-Clamp | 3/8 in. ID Braided Silicone | 15 ft. |
| SH31392.21 | AseptiQuik G Connect, 3/4 Tri-Clamp | 1/2 in. ID Braided Silicone | 5 ft. |
| SH31392.22 | AseptiQuik G Connect, 3/4 Tri-Clamp | 1/2 in. ID Braided Silicone | 10 ft |
| SH31392.23 | AseptiQuik G Connect, 3/4 Tri-Clamp | 1/2 in. ID Braided Silicone | 15 ft. |
| SH31392.31 | AseptiQuik G Connect, 3/4 Tri-Clamp | 3/4 in. Braided Silicone | 5 ft. |
| SH31392.32 | AseptiQuik G Connect, 3/4 Tri-Clamp | 3/4 in. ID Braided Silicone | 10 ft |
| SH31394.01 | AseptiQuik G and MPX Body | 1/2 in. ID Braided Silicone | 5 ft. |
| SH31394.02 | AseptiQuik G and MPX Body | 1/2 in. ID Braided Silicone | 10 ft |
| SH31394.03 | AseptiQuik G and MPX Body | 1/2 in. ID Braided Silicone | 15 ft. |
| SH31395.01 | AseptiQuik L Connect, 1 1/2 TriClamp | 3/4 in. ID Braided Silicone | 5 ft. |
| SH31395.02 | AseptiQuik L Connect, 1 1/2 TriClamp | 3/4 in. ID Braided Silicone | 10 ft |
| SH31395.03 | AseptiQuik L Connect, 1 1/2 TriClamp | 3/4 in. ID Braided Silicone | 15 ft. |
| SH31395.11 | AseptiQuik L Connect, 1 1/2 TriClamp | 1 in. ID Braided Silicone | 5 ft. |
| SH31395.12 | AseptiQuik L Connect, 1 1/2 TriClamp | 1 in. ID Braided Silicone | 10 ft |
| SH31395.13 | AseptiQuik L Connect, 1 1/2 TriClamp | 1 in. ID Braided Silicone | 15 ft. |
| SH31392.33 | AseptiQuik G Connect, 3/4 Tri-Clamp | 3/4 in. ID Braided Silicone | 15 ft. |