Thermolyne™ Premium Large Muffle Furnaces Accessories
Thermo Scientific™

Thermolyne™ Premium Large Muffle Furnaces Accessories

Use these accessories with Thermolyne Premium Large Muffle Furnaces.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberType
SH408X1Shelf
JSX16Shelf Pegs
PH177X1Hearth Tray, Large
PHX1Hearth Tray, Small
Catalog number SH408X1
Price (USD)
-
Type:
Shelf

Use Thermo Scientific™ Thermolyne Premium Large Muffle Furnace Accessories to increase the utility of the Large Muffle Furnace.

Specifications
DescriptionStainless-steel Shelf
Length (English)8.3 in.
Width (English)12.8 in.
Capacity (Metric)17.4 x 17.3 x 1.2 cm
For Use With (Equipment)Thermolyne Premium Large Muffle Furnace
Temperature (Metric)100°C to 1200°C
TypeShelf
Voltage0/1 V
Unit SizeEach