Thermolyne™ Largest Tabletop Muffle Furnace Accessories
Thermo Scientific™

Thermolyne™ Largest Tabletop Muffle Furnace Accessories

Use these accessories with Thermolyne Largest Tabletop Muffle Furnaces.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberType
SH412X1Shelf
PH146X1Hearth Tray
Catalog number SH412X1
Price (USD)
-
Type:
Shelf
Use Thermo Scientific™ Thermolyne™ Largest Tabletop Muffle Furnace Accessories to further the vesatility of Thermolyne Largest Tabletop Muffle Furnaces.
Specifications
Dimensions (L x W x H) Exterior13.87 x 10 x 0.56 in. (35.2 x 25.4 x 1.27 cm)
Height (English)0.56 in.
Height (Metric)1.27 cm
Length (English)13.87 in.
Length (Metric)35.2 cm
Width (English)10 in.
Width (Metric)25.4 cm
Capacity (Metric)17.4 x 17.3 x 1.2 cm
For Use With (Equipment)Thermolyne Largest Tabletop Muffle Furnace
Temperature (Metric)100°C to 1200°C
TypeShelf
Voltage0/1 V
Unit SizeEach