Benchtop Muffle Furnaces Accessories
Thermo Scientific™

Benchtop Muffle Furnaces Accessories

Use these accessories with Thermo Scientific™ Thermolyne™ Benchtop Muffle Furnaces.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTypeLength (English)
SH480X1Ceramic Shelf6.87 in.
PH479X1Hearth Tray6 in.
PH480X1Hearth Tray10 in.
Catalog number SH480X1
Price (USD)
101.70
Online exclusive
113.00
Save 11.30
Each
Type:
Ceramic Shelf
Length (English):
6.87 in.
Price (USD)
101.70
Online exclusive
113.00
Save 11.30
Each
Use Thermo Scientific™ Benchtop Muffle Furnaces Accessories with Thermo Scientific™ Thermolyne™ Benchtop Muffle Furnaces.
Specifications
Dimensions (L x W x H) Exterior6.87 x 6.8 x 0.48 in. (17.4 x 17.3 x 1.2 cm)
Height (English)0.48 in.
Height (Metric)1.2 cm
Length (English)6.87 in.
Length (Metric)17.4 cm
Width (English)6.8 in.
Width (Metric)17.3 cm
Capacity (Metric)17.4 x 17.3 x 1.2 cm
For Use With (Equipment)Thermolyne Benchtop Muffle Furnace
Temperature (Metric)100°C to 1200°C
TypeCeramic Shelf
Voltage0/1 V
Unit SizeEach