Accessories for Solaris™ 2000 and 4000 Open Air Orbital Shakers
Accessories for Solaris™ 2000 and 4000 Open Air Orbital Shakers
Accessories for Solaris™ 2000 and 4000 Open Air Orbital Shakers
Accessories for Solaris™ 2000 and 4000 Open Air Orbital Shakers
Accessories for Solaris™ 2000 and 4000 Open Air Orbital Shakers
Accessories for Solaris™ 2000 and 4000 Open Air Orbital Shakers
Thermo Scientific™

Accessories for Solaris™ 2000 and 4000 Open Air Orbital Shakers

Mix and match a variety of labware on a single platform with flexible Thermo Scientific™ Solaris™ Shaker Universal Platforms and Clamps.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberProduct TypeFor Use With (Equipment)Dimensions (L x W)
SK1830Universal PlatformSolaris 400018 x 30 in.
SK0100Platform Spare Part KitSolaris 20006 x 6 in.
SK0101Platform Spare Part KitSolaris 40006 x 6 in.
SK1214Universal PlatformSolaris 200012 x 14 in.
SK1214DKDual Stack Universal Platform Upgrade KitSolaris 200012 x 14 in.
SK0010Clamp Spare Kit (Screws)Solaris 2000 and 40006 x 6 in.
SK1214DDual Stack Universal PlatformSolaris 200012 x 14 in.
SK1818Universal PlatformSolaris 200018 x 18 in.
SK1818DDual Stack Universal PlatformSolaris 200018 x 18 in.
SK1818DKDual Stack Universal Platform Upgrade KitSolaris 200018 x 18 in.
SK1824Universal PlatformSolaris 200018 x 24 in.
SK1830DDual Stack Universal PlatformSolaris 400018 x 30 in.
SK1830DKDual Stack Universal Platform Upgrade KitSolaris 400018 x 30 in.
SK3624Universal PlatformSolaris 400036 x 24 in.
75004131ScrewdriverSolaris Open Air Shakers and Temperature Controlled Shakers, MaxQ 6000 Shakers260 x 25 mm
75004132Set of O-ringsSolaris Open Air Shakers and Temperature Controlled Shakers, MaxQ 6000 Shakers250 x 150 mm
Catalog number SK1830
Price (USD)
637.20
Online exclusive
708.00
Save 70.80
Each
Product Type:
Universal Platform
For Use With (Equipment):
Solaris 4000
Dimensions (L x W):
18 x 30 in.
Price (USD)
637.20
Online exclusive
708.00
Save 70.80
Each
Mix and match a variety of labware on a single platform with flexible Thermo Scientific™ Solaris™ Shaker Universal Platforms and Clamps. With exceptional innovation, reliability and accuracy, these accessories are the optimal choice for a busy lab.
Mix and match a variety of labware on a single platform with flexible Thermo Scientific™ Solaris™ Shaker Universal Platforms and Clamps. With exceptional innovation, reliability and accuracy, these accessories are the optimal choice for a busy lab. Select a platform and clamp configuration that best meets your application, whether you require a single vessel type and size.
Specifications
Dimensions (L x W)18 x 30 in.
For Use With (Equipment)Solaris 4000
IncludesPlatform
Length (English) Platform18 in.
Length (Metric) Platform457.2 mm
Product LineSolaris
Product TypeUniversal Platform
Warranty and Service Offering1 Year
Width (English) Platform30 in.
Width (Metric) Platform 762 mm
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
Unit SizeEach