Solaris 2000 R Small Incubated and Refrigerated Benchtop Orbital Shaker
Solaris 2000 R Small Incubated and Refrigerated Benchtop Orbital Shaker
Solaris 2000 R Small Incubated and Refrigerated Benchtop Orbital Shaker
Thermo Scientific™

Solaris 2000 R Small Incubated and Refrigerated Benchtop Orbital Shaker

Thermo Scientific™ Solaris Incubated and Refrigerated Benchtop Shakers have an intuitive touch screen display, programmability, and multi-language support. Peltier technology provides refrigerant-free cooling with quiet operation.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberIncludes
SK2002Platform
SK2002CPKGPlatform, Clamp Starter Kit
SK2002MPKGPlatform, Adhesive Mats
Catalog number SK2002
Price (USD)
9,990.00
Online exclusive
11,100.00
Save 1,110.00
Each
Includes:
Platform
Price (USD)
9,990.00
Online exclusive
11,100.00
Save 1,110.00
Each

Thermo Scientific Solaris Incubated and Refrigerated Benchtop Shakers combine an ergonomic design with key feature enhancements like Peltier chillers, a sealed electronic system, programmable display, and an easy to clean platform design.

The triple eccentric drive mechanism, engineered to perform with a reduced noise level, is built with proven technology to support heavy loads, always maintaining consistent performance. The belt is maintenance-free and engineered to last the life of the shaker, and the shaker mechanism itself comes with an industry leading warranty.

Intuitive Touchscreen Display

  • Create, download, and share up to 99 programs across multiple units for better efficiency and reproducibility in the lab
  • Full color, touch screen display is easy-to-read, allowing for clear view of the speed, temperature, and run times from a distance
  • User interface has 10 optional languages
  • Built-in orbital calculator aids in converting protocols designed with different orbits and estimating the set speed needed to obtain similar results

Efficient and Reliable Operation

  • Reliable, heavy-duty triple eccentric drive mechanism provides timed or continuous 24-hour operation to allow smooth and uniform shaking of large or uneven loads
  • Unbalanced load sensor stops platform motion when excess vibration is detected and visual/audible alarms signal until condition is corrected
  • Soft start feature eliminates sudden starts and stops, splashing of vessel contents or wetting of closures
  • Market leading warranty: 2 years labor, 5 years parts, and 10 years drive mechanism

Compatible with GLP/GMP Environments

  • Access controls and historical monitoring of alerts, alarms and interaction logs to provide greater security and reproducibility
  • USB and Ethernet connections for monitoring and data output
  • Sealed electronics system to minimize particle generation and reduce contamination
  • Rounded corners, easy-to-remove platforms, and a sealed motor and shaker housing protects the drive mechanism from damaging spills, simplifies cleaning, and controls contamination

Improved User Experience

  • Solaris Incubated and Refrigerated Benchtop Shakers use refrigerant-free, environmentally friendly Peltier cooling, which uses 58% less energy compared to older models with traditional compressor designs
  • Ergonomic handles, out-of-the way lid hinges, and large clear acrylic lids allow for easy access to the platform with less wrist and hand strain
  • Engineered to perform with a reduced noise level and compressor-free design
  • Compatible with a wide variety of clamps, racks, trays, and adhesive mats that can accommodate most vessel types (see the manual or brochure for part number and fit recommendations)

Specifications
Dimensions (LxW) Platform12 x 14 in.
Dimensions (L x W x H)27.6 x 14.2 x 18.1 in.
DisplayTouchscreen
Electrical Requirements100–240 V, 50/60 Hz
IncludesPlatform
Load Bearing Capacity (English)35 lb.
Product TypeShaker
RefrigeratedCFC free
RotationOrbital
Warranty and Service OfferingStandard Warranty includes 2 years labor, 5 years parts, and 10 years on the drive mechanism
Certifications/ComplianceCE Cert, UL (Canada/US) File E311968, UK Mark
Load Bearing Capacity (Metric)16 kg
ModelSolaris SK2000 R
Orbit25 mm
Speed Range15 to 525 rpm
Temperature Range (Metric)5°C to 60°C
Voltage100/240 V
Unit SizeEach