Cimarec+™ Stirring Hotplates Series
Actual product may vary
Cimarec+™ Stirring Hotplates Series
Cimarec+™ Stirring Hotplates Series
Cimarec+™ Stirring Hotplates Series
Cimarec+™ Stirring Hotplates Series
Thermo Scientific™

Cimarec+™ Stirring Hotplates Series

Get precise stirring control, exceptional safety and temperature performance for your routine protocols.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호상부 플레이트 재질크기전기 요구사항플러그 유형
SP88850107Ceramic10.25 x 10.25 in.230 V 50/60 HzUK
SP88854100Ceramic4.25 x 4.25 in.100/120 V 50/60 HzUS
SP88854105Ceramic4.25 x 4.25 in.230 V 50/60 HzEU/UK/AUS/CN
SP88857100Ceramic7.25 x 7.25 in.100/120 V 50/60 HzUS
SP88857105Ceramic7.25 x 7.25 in.230 V 50/60 HzEU
SP88857106Ceramic7.25 x 7.25 in.230 V 50/60 HzAUS/CN
SP88857107Ceramic7.25 x 7.25 in.230 V 50/60 HzUK
SP88857104Aluminum7.25 x 7.25 in.100/120 V 50/60 HzUS
SP88857108Aluminum7.25 x 7.25 in.230 V 50/60 HzEU/UK/AUS/CN
SP88850100Ceramic10.25 x 10.25 in.100/120 V 50/60 HzUS
SP88850105Ceramic10.25 x 10.25 in.230 V 50/60 HzEU/UK
SP88850106Ceramic10.25 x 10.25 in.230 V 50/60 HzAUS/CN
카탈로그 번호 SP88850107
제품 가격(KRW)
-
상부 플레이트 재질:
Ceramic
크기:
10.25 x 10.25 in.
전기 요구사항:
230 V 50/60 Hz
플러그 유형:
UK

Get precise stirring control for your routine protocols using Thermo Scientific™ Cimarec+™ series digital stirrers. The Cimarec+ Stirring Hotplate Series are available in three sizes, providing flexibility from microscale chemistries to production operations.

Advanced technology
  • Stir-Trac features innovative engineering for slow-speed stirring, consistent speed control, and strong magnetic coupling
  • Temperature adjustable in 1 degree increments
  • Hot Top warning system protects from accidental burns with prominent display when heating surface is above 50°C (122°F)
Flexible, robust design
  • Top plate choices in ceramic or aluminum
  • Easy-to-read LED display for heating and stirring, besides 4 x 4 in. Hotplate Stirrer, which has digital temperature and analog stirring control.
  • Raised display design protects electronics from spills
  • Optional temperature probe and splash guard protection shield
  • Variable sizes for different sample volumes
Warranty: 3 years
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
사양
치수(길이 x 폭 x 높이)10.25 in. x 10.25 in.
전기 요구사항230 V 50/60 Hz
주파수50/60 Hz
높이(영국식 단위)4 in.
높이(미터법)10.2 cm
포함(1) Power Cord
길이(영국식 단위)16.2 in.
길이(미터법)41.1 cm
형상Square
배송 중량(영국식 단위)16.5 lb.
배송 중량(미터법)7.5 kg
유형Stirring Hotplate
중량(영국식 단위)16.5 lb.
중량(미터법)7.5 kg
폭(영국식 단위)11.3 in.
폭(미터법)28.7 cm
인증/규정준수Certificate of Analysis (COA), Certificate of Conformance (COC)
디스플레이LED
최대 컨테이너 크기6 L
플러그 유형UK
크기10.25 x 10.25 in.
교반 범위50 to 1500 rpm
온도(미터법)Ambient to 400°C
상부 플레이트 재질Ceramic
전압230 V
Unit SizeEach