SuperNuova+™ Stirring Hotplates Series
Actual product may vary
SuperNuova+™ Stirring Hotplates Series
SuperNuova+™ Stirring Hotplates Series
SuperNuova+™ Stirring Hotplates Series
SuperNuova+™ Stirring Hotplates Series
Thermo Scientific™

SuperNuova+™ Stirring Hotplates Series

Get reliable performance, dependable safety and simple operation.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTop Plate MaterialSizeElectrical RequirementsPlug Type
SP88850190Ceramic10.25 x 10.25 in.100/120 V 50/60 HzUS
SP88850195Ceramic10.25 x 10.25 in.230 V 50/60 HzEU/UK/AUS/CN
SP88857195Ceramic7.25 x 7.25 in.230 V 50/60 HzEU/UK/AUS/CN
SP88857194Aluminum7.25 x 7.25 in.100/120 V 50/60 HzUS
SP88857198Aluminum7.25 x 7.25 in.230 V 50/60 HzEU/UK/AUS/CN
SP88857190Ceramic7.25 x 7.25 in.100/120 V 50/60 HzUS
Catalog number SP88850190
Price (USD)
2,088.00
Online exclusive
2,320.00
Save 232.00
Each
Top Plate Material:
Ceramic
Size:
10.25 x 10.25 in.
Electrical Requirements:
100/120 V 50/60 Hz
Plug Type:
US
Price (USD)
2,088.00
Online exclusive
2,320.00
Save 232.00
Each

Get reliable performance, dependable safety and simple operation with our new Thermo Scientific™ SuperNuova+™ stirring hotplate series . Units are available in two sizes, including a multi-position model with optimized controls and settings for applications that demand advanced precision.

Intuitive design

  • Top plate choices in ceramic or aluminum
  • Easy-to-read LED display for heating and stirring
  • Raised display design protects electronics from spills
  • Ability to save temperature setting
  • Optional PT1000 temperature probe and splash guard protection shield
  • Includes: PT100 Temperature Probe, Rod and Clamps

Advanced technology

  • Stir Trac features innovative engineering for slow-speed stirring, consistent speed control, and stronger magnetic couplng
  • Hot Top warning system protects from accidental burns with prominent display when heating surface is above 50°C (122°F)

Warranty: 3 year warranty

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Dimensions (L x W x H)10.25 in. x 10.25 in.
Electrical Requirements100/120 V 50/60 Hz
Frequency50/60 Hz
Height (English)4 in.
Height (Metric)10.2 cm
IncludesPT100 Temperature Probe, Rod and Clamps
Length (English)16.2 in.
Length (Metric)41.1 cm
ShapeSquare
Shipping Weight (English)16.5 lb.
Shipping Weight (Metric)7.5 kg
TypeStirring Hotplate
Warranty3 Years
Weight (English)17.6 lb.
Weight (Metric)8 kg
Width (English)11.3 in.
Width (Metric)28.7 cm
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
DisplayLED
Plug TypeUS
Size10.25 x 10.25 in.
Stirring Range50 to 1500 rpm
Temperature (Metric)Ambient to 400°C
Top Plate MaterialCeramic
Voltage100/120 V
Unit SizeEach