Search
Search

| Número do catálogo | Top Plate Material | Size | Electrical Requirements | Plug Type |
|---|---|---|---|---|
| SP88857108 | Aluminum | 7.25 x 7.25 in. | 230 V 50/60 Hz | EU/UK/AUS/CN |
| SP88854100 | Ceramic | 4.25 x 4.25 in. | 100/120 V 50/60 Hz | US |
| SP88854105 | Ceramic | 4.25 x 4.25 in. | 230 V 50/60 Hz | EU/UK/AUS/CN |
| SP88857100 | Ceramic | 7.25 x 7.25 in. | 100/120 V 50/60 Hz | US |
| SP88857105 | Ceramic | 7.25 x 7.25 in. | 230 V 50/60 Hz | EU |
| SP88857106 | Ceramic | 7.25 x 7.25 in. | 230 V 50/60 Hz | AUS/CN |
| SP88857107 | Ceramic | 7.25 x 7.25 in. | 230 V 50/60 Hz | UK |
| SP88857104 | Aluminum | 7.25 x 7.25 in. | 100/120 V 50/60 Hz | US |
| SP88850100 | Ceramic | 10.25 x 10.25 in. | 100/120 V 50/60 Hz | US |
| SP88850105 | Ceramic | 10.25 x 10.25 in. | 230 V 50/60 Hz | EU/UK |
| SP88850106 | Ceramic | 10.25 x 10.25 in. | 230 V 50/60 Hz | AUS/CN |
| SP88850107 | Ceramic | 10.25 x 10.25 in. | 230 V 50/60 Hz | UK |
Get precise stirring control for your routine protocols using Thermo Scientific™ Cimarec+™ series digital stirrers. The Cimarec+ Stirring Hotplate Series are available in three sizes, providing flexibility from microscale chemistries to production operations.