SPA-3 High Sensitivity Gamma Detector
Actual product may vary
Thermo Scientific™

SPA-3 High Sensitivity Gamma Detector

A rugged, high-sensitivity gamma detector. It is designed for high sensitivity of pulse-height applications.
Have Questions?
Catalog NumberDescription
SPA3MHV
also known as SPA3/MHV
MHV connector
Catalog number SPA3MHV
also known as SPA3/MHV
Price (USD)
-
Description:
MHV connector

Thermo Scientific™ SPA-3 High Sensitivity Gamma Detector is a rugged, high-sensitivity gamma detector. It is designed for high sensitivity of pulse-height applications.

  • High sensitivity Gamma probe for radiation detection or low radiation level measurement applications.
  • Probe is comprised of a 2 in. x 2 in. NaI (Tl) crystal coupled to a 2 in. – 10 stage photomultiplier tube with dynode resistor string and magnetic shield.
Specifications
Dead Time14 µs nominal
Depth (English)11.13 ft.
DescriptionMHV connector
Detector TypeNaI
Diameter (English)2.63 ft.
Diameter (Metric)6.7 cm
For Use With (Application)High sensitivity gamma measurements
Sensitivity˜1.2 Mcpm/mR/h (Cs137)
Temperature (English)-22°F to +140°F
Temperature (Metric) Range-30°C to +60°C
Weight (English)3.4 lb.
Depth (Metric)28.3 cm
Energy Range∼60 keV to 2 MeV
Product TypeHigh Sensitivity Gamma Detector
Radiation TypeGamma
Weight (Metric)1.5 kg
Unit SizeEach