Savant SpeedVac™ Vacuum Concentrators for Organic Chemistry and Drug Discovery Applications
Savant SpeedVac™ Vacuum Concentrators for Organic Chemistry and Drug Discovery Applications
Savant SpeedVac™ Vacuum Concentrators for Organic Chemistry and Drug Discovery Applications
Thermo Scientific™

Savant SpeedVac™ Vacuum Concentrators for Organic Chemistry and Drug Discovery Applications

Perform HPLC fraction and reversed-phase SPE eluant applications with these large capacity SPD210 vacuum concentrator and kits which contain all required components under one model number.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberProduct TypeDescriptionElectrical Requirements
SPD210P2-230SPD210P2 230 KitSpeedVac SPD210 P2 Vacuum Concentrator Kit230 V 50 Hz
SPD210-115High Capacity AcrylicSpeedVac SPD210 Vacuum Concentrator115 V 60 Hz
SPD210-230High Capacity AcrylicSpeedVac SPD210 Vacuum Concentrator230 V 50 Hz
SPD210P1-115SPD210P1 115 KitSpeedVac SPD210 Vacuum Concentrator Kit115 V 60 Hz
SPD210P1-230SPD210P1 230 KitSpeedVac SPD210 P1 Vacuum Concentrator Kit230 V 50 Hz
SPD210P2-115SPD210P2 115 KitSpeedVac SPD210 Vacuum Concentrator Kit115 V 60 Hz
Catalog number SPD210P2-230
Price (USD)
-
Product Type:
SPD210P2 230 Kit
Description:
SpeedVac SPD210 P2 Vacuum Concentrator Kit
Electrical Requirements:
230 V 50 Hz
Optimize evaporation with Thermo Scientific™ Savant™ SpeedVac™ High Capacity Concentrators. With three heating levels, these concentrators are ideal for aqueous and organic solvents. Carry out HPLC fraction and reversed-phase SPE eluent applications with Thermo Scientific™ Savant™ SDP210 P1 SpeedVac™ Kits, which are easy to use and contain all required components under one model number.

Features:

  • Large rotor selection to accommodate a variety of tube sizes and types
  • Intuitive program digital display with three preset programs which can be modified and saved to set heat, run time and temperature
  • Audible alarm to alert user when operation is finished
  • PTFE coated chamber provides long lasting durability against harsh solvents
  • Automatic bleeder valve automatically provides vacuum at the beginning of a run and bleeds chamber to atmospheric pressure at the end of a run
  •  

SPD210P1 Kit includes:

  • High-Capacity SpeedVac™ SPD210 Concentrator
  • -104 Refrigerated Vapor Trap
  • Vacuum Pump
  • 200 × 1.5mL Rotor
  • Digital Vacuum Gauge
  • Universal Tubing Package
  • Chemical Trap
  • Disposable Cartridge
  • Glass Condensation Flask
  • CryoCool™ Heat Transfer Fluid (1L)

Solvent and solvent combinations:

  • Acetonitrile
  • Methanol
  • Ethanol
  • Water

Typical Applications:

  • HPLC fractions with water/ 0.1% Triflouroacetic acid
  • Reversed-phase SPE
Specifications
CertificationsUL Listed to US and Canadian requirements. CE marked.
DescriptionSpeedVac SPD210 P2 Vacuum Concentrator Kit
Electrical Requirements230 V 50 Hz
Product TypeSPD210P2 230 Kit
Unit SizeEach