Oxoid™ Potassium Tellurite
Thermo Scientific™

Oxoid™ Potassium Tellurite

Oxoid Potassium Tellurite (3.5%) is a solution for addition to culture media.
Have Questions?
카탈로그 번호수량
SR0030J10 x 2 mL
카탈로그 번호 SR0030J
제품 가격(KRW)
-
수량:
10 x 2 mL

Oxoid Potassium Tellurite (3.5%) is a solution for addition to culture media.

Ordering Information:

Supplied 2mL/vial

사양
설명Potassium Tellurite
수량10 x 2 mL
수율Yield will be dependent upon formulation; follow the guidelines for your specific product.
형태Liquid
제품 유형Microbiology Media
Unit SizeEach