Depyrogenated Sterile Empty Vials
Thermo Scientific™

Depyrogenated Sterile Empty Vials

Thermo Scientific™ Sterile Empty Vials are offered in capacities ranging from 1 to 100mL.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)ColorClosure SizeNo. per Case
ST100-20A100 mLAmber20 mm50
ST2-132 mLClear13 mm100
ST2-13A2 mLAmber13 mm100
ST5-205 mLClear20 mm50
ST5-20A5 mLAmber20 mm50
ST10-2010 mLClear20 mm50
ST10-20A10 mLAmber20 mm50
ST20-2020 mLClear20 mm48
ST30-2030 mLClear20 mm50
ST30-20A30 mLAmber20 mm50
ST50-2050 mLClear20 mm50
ST50-20A50 mLAmber20 mm50
ST100-20100 mLClear20 mm50
Catalog number ST100-20A
Price (USD)
1,974.00
Each
Volume (Metric):
100 mL
Color:
Amber
Closure Size:
20 mm
No. per Case:
50
Price (USD)
1,974.00
Each

Thermo Scientific™ Depyrogenated Sterile Empty Vials are offered in capacities ranging from 1 to 100mL. Certificate of Sterility & Pyrogen Test included with each lot. Sterile vials are Type I borosilicate, assembled with butyl stoppers and aluminum seals.

  • Type 1 Borosilicate glass
  • Assembled wiht butyl stoppers and aluminum seals
  • Suitable for uses where aseptic protocol is required
  • Certificate of Sterility & Pyrogen Test included with each lot
Specifications
Certifications/ComplianceCertificates of Sterility and Pyrogen Test
Closure MaterialAluminum
Closure Size20 mm
DescriptionAmber glass vial pre-assembled with stopper and aluminum crimp seal
Diameter (English) Outer1.75 in.
For Use With (Equipment)Aseptic Protocol
Height (English)3.75 in.
Height (Metric)95.25 mm
No. per Case50
Product TypeVial
Volume (English)3.4 oz.
Volume (Metric) Total100 mL
Closure TypeCrimp Cap (Assembled) with Stopper
ColorAmber
Diameter (Metric) Outer44.45 mm
MaterialGlass
Quantity50 Cs.
SterilitySterile
Volume (Metric)100 mL
Unit SizeEach