Smart-Tracker™ Wireless Datalogging Module
Thermo Scientific™

Smart-Tracker™ Wireless Datalogging Module

Ensuring that the cold chain has been preserved, whether your products are in storage or in transit, just makes sense. Now make it simple.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCalibrationTemperature Range (Metric)
ST101-100-80°C-200°C to +200°C
ST100-10023°C-40°C to +85°C
ST100-1015°C-40°C to +85°C
ST100-102-30°C-40°C to +85°C
ST100-200Not Calibrated-40°C to +85°C
ST101-200Not Calibrated-200°C to +200°C
Catalog number ST101-100
Price (USD)
-
Calibration:
-80°C
Temperature Range (Metric):
-200°C to +200°C

Ensuring that the cold chain has been preserved, whether your products are in storage or in transit, just makes sense. Thermo Scientific™ Smart-Tracker™ makes temperature monitoring in the cold chain easy. All you need is a smart phone to wirelessly check stored temperature readings. There is no dedicated equipment, no docking stations and no complex computer installations.

Download the Smart-Tracker mobile app: iPhone ∣ Android

  • Track temperature wirelessly and control modules using your smart phone with the Smart-Tracker application
  • Monitor storage facilities, freezers, refrigerators, heating equipment and packages in transit†
  • Share information via the Cloud anywhere in the world
  • Bluetooth wireless connection for use in many types of container and enclosures
  • Internal sensor: -20° to +60°C or -40° to +85°C
  • External PT100 sensor: -200° to +200°C
  • Warranty varies by country, please contact us for details
† Subject to network speed and availability
Specifications
Battery TypeLithium
Calibration-80°C
Certifications/ComplianceBluetooth Certification: FCC, CE
Data Memory4000 Readings
DescriptionSmart-Tracker wireless datalogging module with external temperature PT100 probe (3.5m cable length)
Dimensions (L x W x H)0.24 x 0.63 x 1.02 in. (6 x 16 x 26 mm) [Shipping Dimensions]
For Use With (Application)Ultra-low Freezers, LN2 Cryo, Ovens
IncludesModule, external sensor, lithium battery, two colored sensor rings and two side magnetic mount
ModelST101-100
Sensor TypesInternal Sensor, External PT100 Sensor
Shipping Weight (English)0.44 lb.
Temperature Range (Metric)-200°C to +200°C
Software TypeiPhone 4S, iPhone 5, iPhone 6, iPad 3⁄4, Android
TypeWireless Datalogging Module with External Probe
Unit SizeEach