Smart-Tracker™ Wireless Data Module Accessories
Actual product may vary
Smart-Tracker™ Wireless Data Module Accessories
Smart-Tracker™ Wireless Data Module Accessories
Thermo Scientific™

Smart-Tracker™ Wireless Data Module Accessories

Maximize Thermo Scientific™ Smart-Tracker™ with additional accessories or personalize your Smart-Tracker with a series of colored bands.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호설명
ST500-500Battery VARTA 1200mA (pack 4)
ST202-200Temperature sensor -200/+200°C
ST500-501Battery VARTA 600mA (pack 4)
ST501-5005 colored rings, gray
ST501-5015 colored rings, ocean blue
ST501-5025 colored rings, green
ST501-5035 colored rings, gold
ST501-504
ST501-5055 colored rings, purple
ST501-5065 colored rings, black
ST501-5075 colored rings, yellow
ST501-5085 colored rings, sky blue
ST501-509Set of 10 rings (all colors)
ST502-50050 stickers QR codes
카탈로그 번호 ST500-500
제품 가격(KRW)
-
설명:
Battery VARTA 1200mA (pack 4)
Maximize Thermo Scientific™ Smart-Tracker™ with additional accessories or personalize your Smart-Tracker with a series of colored bands.
  • Warranty varies by country, please contact us for details
  • 사양
    설명Battery VARTA 1200mA (pack 4)
    치수(길이 x 폭 x 높이)0.24 x 0.63 x 1.02 in. (6 x 16 x 26 mm) [Shipping Dimensions]
    용도(애플리케이션)Wireless Monitoring Solution
    용도(장비)Smart-Tracker™ Module
    배송 중량(영국식 단위)0.11 lb.
    배송 중량(미터법)0.05 kg
    유형Battery
    Unit SizeEach