Orion Star T920 Redox Titrator and Kit
Orion Star T920 Redox Titrator and Kit
Orion Star T920 Redox Titrator and Kit
Thermo Scientific™

Orion Star T920 Redox Titrator and Kit

Benefit from the integration of our core electrochemistry technology with a state-of-the-art dispensing system to create an automated redox titrator, a modern, simplified automated system designed to help make performing titrations easier, more reliable and more reproducible than manual titrations.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberType
START9201Redox Titrator Standard Kit
START9200Redox Titrator
Catalog number START9201
Price (USD)
4,302.00
Online exclusive
4,780.00
Save 478.00
Each
Type:
Redox Titrator Standard Kit
Price (USD)
4,302.00
Online exclusive
4,780.00
Save 478.00
Each
Use the Orion Star T920 redox titrator for dedicated redox titrations including sulfite/SO2 and reducing sugar in juice and wine, ascorbic acid (vitamin C) and peroxide value in food products, dissolved oxygen in wastewater by Winkler titration and organic matter in soil. Titration techniques include equivalence point titrations and preset mV endpoint titrations for versatile sample analysis. Pair the titrator option with any of our premium Orion redox electrodes or select our preconfigured titrator and electrode kit for a bundled discount.

•Accurate, reproducible results: Automating the titration workflow enables analysis to be run using the same setup parameters and calculations every time
•Faster setup time: Setup and save electrode, titrant and titration parameters once using methods
•Improved lab throughput: Start the titration and let the instrument run unattended
•Reduced cost and downtime: Easily replace titrator parts to minimize maintenance downtime while long lasting electrodes reduce the cost of ownership
•Securely document test results: View results live, in the summary table and within the 100 point data log
•Applications database: Tested and validated preprogrammed methods can be loaded onto your titrator
•Standard kit with 9778BNWP redox electrode is ideal for most standard redox titrations with its robust glass body for chemical resistance in a variety of samples

Specifications
Accuracy (Temperature)±0.2 °C
Accuracy (mV)±0.2 mV
Alarm OutputNotifications for Titration Cycle Complete, Maximum Titrant Volume, Data Log Full, Calibration Due, Maintenance Reminder
Backlight OptionYes, adjustable
Blank OptionsFixed value or variable value using titration
Burette FunctionsAutomatic rinse cycles for flushing and discrete dispense volume with continuous option; Exceeds acc
Burette Sizes10 mL, 20 mL (included) or 50 mL
CalibrationmV and temperature
Calibration Points1 point relative mV (RmV) mode
Certifications/ComplianceCE, TUV 3-in-1, FCC, EN/EIC61326-1, IEC 61010
Channels1
Cycles Per Titration Run1 to 5 cycles, option to exclude cycle results from average results and RSD calculations
Data Management DetailsData log export as CSV or PDF file, short or long format
Data Points100 data sets each: sample titration, titrant standardization, calibration and direct measure
DescriptionOrion Star T920 redox titrator standard kit
Dimensions (L x W x H)10 x 16 x 14 in. (25.4 x 40.6 x 35.6 cm)
Electrical Requirements100-240V, 50/60 Hz
Equivalence Points1 to 2
For Use With (Application)Redox titrations including sulfite/SO2 and reducing sugar in juice and wine, ascorbic acid (vitamin C) and peroxide value in food products, dissolved oxygen in wastewater by Winkler titration and organic matter in soil
Functions AvailableSample titration, titrant standardization, calibration and direct measure
IP RatingIP51
Includes9778BNWP glass-body redox electrode, 20mL burette, stirrer probe, dispenser probe, standard tubing kit, 1 L plastic bottle, GL38 bottle cap with two ports and drying tube, computer cable, USB drive, 110-240 V power supplies
InputsBNC (redox/ORP electrode), pin-tip (reference electrode), 8 pin MiniDIN (ATC temperature probe), stirrer input (stirrer probe)
LanguagesChinese, English, French, German, Italian, Japanese, Korean, Portuguese and Spanish
MaterialABS Plastic
MemoryNon-volatile memory preserves data logs and settings
MethodsUp to 10 methods with optional password protection; import/export methods via USB flash drive
ModelOrion Star T920
Outputs3 USB ports for printer, USB flash drive and computer software connections
Precision0.5% RSD, dependent on environment and handling conditions
Preset Endpoints1 to 3
Probe TypeRedox/ORP electrode, reference half-cell electrode, ATC temperature probe, stirrer probe
Range (mV)-2000.0 to +2000.0 mV
Relative Humidity Range5 to 85%, non-condensing
ResolutionBurette drive offers advanced micro-step technology that provides 25,600 micro-steps per motor revolution for smooth and precise burette positioning (over 2 million micro-steps over the full burette stroke range)
Resolution (Temperature)0.1 °C
Resolution (mV)0.1 mV
Sample IDAuto-incremental, manual or off
Stirrer Probe Speeds5 user selectable speeds (250 to 3700 RPM)
Temperature (English) Operating41°F to 104°F
Temperature (Metric) Operating5°C to 40°C
Temperature Probe CalibrationOptional 1 point offset calibration
Temperature Range (Metric)-5.0°C to +100.0°C
Temperature SelectionManual or automatic
Time and DateYes, with nonvolatile battery backup
Titrant DeterminationStandardization titration or manual concentration input
Titration Process ControlRoutine, quick, careful or user defined
Titration Setup WizardYes, using Start a New Titration workflow
Titration TechniqueEquivalence point or preset endpoint
Titration TypesDirect or back titration
Updateable FirmwareYes, using USB flash drive
Warranty1 year replacement warranty
Display Type5.7 in. color capacitive touchscreen, 640 x 480 resolution
TypeRedox Titrator Standard Kit
Unit SizeEach