Silanized Disposable Culture Tubes
Actual product may vary
Silanized Disposable Culture Tubes
Silanized Disposable Culture Tubes
Silanized Disposable Culture Tubes
Thermo Scientific™

Silanized Disposable Culture Tubes

Save time and minimize waste costs when performing quantitative analysis or storing materials with these ready-to-use, silanized disposable culture tubes.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Diameter (Metric)Quantity
STT-13100-S13 mL12.7 mm250/Pk., 1000/Cs.
CTS-12758 mL12 mm1000
CTS-1310013 mL13 mm1000
CTS-1610020 mL14.3 mm250/Pk., 1000/Cs.
CTS-16125-220 mL15.75 mm250/Pk., 1000/Cs.
STT-16100-S20 mL14.3 mm250/Pk., 1000/Cs.
STT-16125-S20 mL38.01 mm250/Pk., 1000/Cs.
Catalog number STT-13100-S
Price (USD)
762.00
Each
Capacity (Metric):
13 mL
Diameter (Metric):
12.7 mm
Quantity:
250/Pk., 1000/Cs.
Price (USD)
762.00
Each

Save time and minimize waste costs when performing quantitative analysis or storing materials. Thermo Scientific™ Silanized Disposable Culture Tubes are pre-processed with a silanized surface deactivation treatment, and are offered in convenient, ready-to-use clean packs. Surface deactivation treatments such as silanization may play an important role in preserving the integrity of certain materials or extracts stored in glass containers. It also helps to avoid alkalinization of contents which may occur as carbonates leach from the glass with normal weathering.

Ordering Information:

Case of 1000

Includes:

Certificate of Conformance

Recommended for:

Deactivated glassware

Specifications
Closure TypeNot Included
ColorClear
DescriptionScrew Thread Tube
Diameter (Metric)12.7 mm
DisposableSingle-use
Quantity250/Pk., 1000/Cs.
Thread Size13-415
Capacity (Metric)13 mL
Length (Metric)100.03 mm
MaterialBorosilicate Glass (Type 1)
Product TypeCulture Tube
Unit SizeEach