Nalgene PETG Bottle for Sampling, TPE, Standard, 10 Pk.
Thermo Scientific™

Nalgene PETG Bottle for Sampling, TPE, Standard, 10 Pk.

The Thermo Scientific™ SampleFlex™ Assemblies are single-use sampling assemblies designed to support closed-process fluid sampling throughout bioprocess manufacturing.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberNeck ID (Metric)Capacity (Metric)
SUT002241 mm Needle500 mL
SUT002211 mm Needle60 mL
SUT002221 mm Needle125 mL
SUT002231 mm Needle250 mL
SUT002132 mm Needle60 mL
SUT002142 mm Needle125 mL
SUT002152 mm Needle250 mL
SUT002162 mm Needle500 mL
Catalog number SUT00224
Price (USD)
-
Neck ID (Metric):
1 mm Needle
Capacity (Metric):
500 mL

The Thermo Scientific™ SampleFlex™ Assemblies are single-use sampling assemblies designed to support closed-process fluid sampling throughout bioprocess manufacturing. Designed primarily for stainless steel bioprocess vessel sampling applications, the portfolio includes bag, bottle, and fluid transfer assembly configurations with multiple sample volumes, tubing options, and needle sizes to support a range of process requirements.

Key Features

  • Designed for stainless steel sampling — supports closed-process fluid sampling from bioprocess vessels and process lines
  • Modular sampling platform — Enables bag, bottle, and fluid transfer assemblies to be combined within a single TC (sanitary clamp) sampling needle holder, enabling flexibility across bioprocess sampling applications
  • Application-specific needle options — available with 1 mm needles for routine analytical sampling or 2 mm needles to support efficient sample withdrawal and higher-viscosity process fluids
  • Broad product portfolio — available in multiple sample volumes as single- or multi-sampling configurations in bottle, bag, and fluid transfer assembly formats

Additional Information

SampleFlex Assemblies are suitable for bioprocess sampling applications throughout upstream and downstream manufacturing, including process monitoring, in-process testing, and product characterization. The portfolio includes bag, bottle, and fluid transfer assembly configurations available in multiple sample volumes. SampleFlex Assemblies are manufactured using components from the Thermo Scientific™ Global Standards Component Library (GSCL), allowing configurations to be built using established components while helping avoid major steps that add to product lead times. The assemblies are manufactured in a controlled production environment to help maintain consistent quality.

For Research Use Only.
Specifications
AutoclavableNot Autoclavable
Capacity (English)16.91 oz.
DisposableSingle-use
Neck ID (Metric)1 mm Needle
Product TypeSample Container
Quantity10 Pk.
ShapeSquare
Capacity (Metric)500 mL
Closure IncludedYes
ColorColorless, Transparent, Translucent, Clear, Transparent
Fit for PurposeSterile
GraduatedYes
MaterialPolyethylene, Plastic, Polyethylene, Polyethylene, Polyethylene
MouthNarrow
SterilitySterile
Unit SizeEach