Search
Search

| Catalog Number | Neck ID (Metric) | Capacity (Metric) |
|---|---|---|
| SUT00280 | 1 mm Needle | 250 mL |
| SUT00276 | 1 mm Needle | 60 mL |
| SUT00278 | 1 mm Needle | 125 mL |
| SUT00275 | 2 mm Needle | 60 mL |
| SUT00277 | 2 mm Needle | 125 mL |
| SUT00279 | 2 mm Needle | 250 mL |
The Thermo Scientific™ SampleFlex™ Assemblies are single-use sampling assemblies designed to support closed-process fluid sampling throughout bioprocess manufacturing. Designed primarily for stainless steel bioprocess vessel sampling applications, the portfolio includes bag, bottle, and fluid transfer assembly configurations with multiple sample volumes, tubing options, and needle sizes to support a range of process requirements.
Key Features
Additional Information
SampleFlex Assemblies are suitable for bioprocess sampling applications throughout upstream and downstream manufacturing, including process monitoring, in-process testing, and product characterization. The portfolio includes bag, bottle, and fluid transfer assembly configurations available in multiple sample volumes. SampleFlex Assemblies are manufactured using components from the Thermo Scientific™ Global Standards Component Library (GSCL), allowing configurations to be built using established components while helping avoid major steps that add to product lead times. The assemblies are manufactured in a controlled production environment to help maintain consistent quality.