HyPerforma™ Conical LLDPE Drum, 50L, 1 port, with clamps
Thermo Scientific™

HyPerforma™ Conical LLDPE Drum, 50L, 1 port, with clamps

The 50L Thermo Scientific™ Conical LLDPE drum with clamps is part of a family of plastic tanks, drums and accessoriesMás información
Have Questions?
Número de catálogoCantidad
SV505170450 L
Número de catálogo SV5051704
Precio (CLP)
-
Cantidad:
50 L
The 50L Thermo Scientific™ Conical LLDPE drum with clamps is part of a family of plastic tanks, drums and accessories and includes a lid and clamps and a single bottom port.

Features:
• For use with a support plate
• Available in 50, 100 and 200L sizes
• Composed of Linear Low Density Polyethylene (LLDPE)
• Bottom port of 4 in. permits customization to bottom port of BPC; can be used in place of drum with 1.75 in. port

Especificaciones
Dimensiones60 x 58 cm (23.5 x 23 in.)
Detalle del puertoPuerto inferior: 4,5 cm (1,75 in)
Línea de productosHyPerforma
Cantidad50 L
Capacidad (métrico)50 L
MaterialLLDPE
Unit Size50 L