Search
Search
| Catalog Number | Volume (Metric) | Preservative | Material |
|---|---|---|---|
| SVCH-5-1 | 8 mL | 5 mL 1:1 Hydrochloric Acid | Polypropylene |
| SVCN-1 | 4.5 mL | 1 mL Nitric Acid, concentrated | PPCO |
| SVCN-2-1 | 4.5 mL | 2 mL 1:1 Nitric Acid | PPCO |
| SVCS-1-1 | 4.5 mL | 1 mL 1:1 Sulfuric Acid | PPCO |
| SVCS-1-3 | 4.5 mL | 1 mL 1:3 Sulfuric Acid | PPCO |
| SVCS-2 | 4.5 mL | 2 mL Sulfuric Acid, concentrated | PPCO |
Simplify field preservation while minimizing chemical handling and potential exposure with Thermo Scientific™ Vialservatives—pre-formulated and aliquoted re-sealable threaded vials. Ready for field use, Vialservatives make proper preservation at the point of sample collection convenient and safer than handling glass ampoules or larger volume chemical bottles. Allows addition of preservative immediately after sample collection. Choose from our standard offering, or let us custom-create container/preservative combos according to your analytical needs.
Ordering Information:
Custom preserved Vialservatives available by special order:
Products available only in the US and Canada
Includes:
Preserved vial. MSDS available upon request.