Search
Search

| Catalog Number | Type | For Use With (Equipment) | Length (Metric) | Operating Frequency |
|---|---|---|---|---|
| SVPACCGLYBOT | Glass Bottle w/ Beads | Smart-Vue Pro | N/A | N/A |
| SVPACCBAT006 | Battery | Smart-Vue Pro Duo or Quatro | N/A | N/A |
| SVPACCCBL001 | Cable | Smart-Vue Pro Duo or Quatro | 1.5 m | N/A |
| SVPACCCBL002 | Cable | Smart-Vue Pro Duo or Quatro | 2 m | N/A |
| SVPACCCBL003 | Cable | Smart-Vue Pro Duo or Quatro | 3 m | N/A |
| SVPACCCBL004 | Cable | Smart-Vue Pro Duo or Quatro | 5 m | N/A |
| SVPACCPWR001 | Power Supply | Smart-Vue Pro Duo or Quatro | N/A | N/A |
| SVPACCSIR001 | Wireless Alert Device | LoRaWANTM | N/A | 915 MHz |
| SVPACCSIR002 | Wireless Alert Device | LoRaWANTM | N/A | 865 to 868 MHz |
| SVPACCSRC001 | Dry Contact Alert Device | LoRaWANTM Systems | N/A | 915 MHz |
| SVPACCSRC002 | Dry Contact Alert Device | LoRaWANTM Systems | N/A | 865 to 868 MHz |
| SVPSPRANT001 | Antenna | Smart-Vue Pro Duo or Quatro | N/A | N/A |
| SVPSPRANT002 | Antenna | LoRaWAN Receiver | N/A | N/A |
| SVPSPRMNT001 | Mounting Holder | Smart-Vue Pro Duo or Quatro | N/A | N/A |
| SVPSPRMNT002 | Alarm Package | Smart-Vue Pro Duo or Quatro | N/A | N/A |
| SVPSPRMNT003 | Mounting Holder | Smart-Siren | N/A | N/A |
| SVPSPRMNT004 | Mounting Holder | Smart Remote Contact | N/A | N/A |
| SVPSPRPRT001 | Battery Cover | Smart-Vue Pro Duo or Quatro | N/A | N/A |
| SVPSPRPWR001 | Power Supply | Smart Siren and Smart Remote Contact | N/A | N/A |
| SVPSPRPWR002 | Power Supply | LoRaWAN Receiver | N/A | N/A |