Smart -Vue Pro Sensors
Actual product may vary
Smart -Vue Pro Sensors
Smart -Vue Pro Sensors
Smart -Vue Pro Sensors
Thermo Scientific™

Smart -Vue Pro Sensors

Increase productivity in your lab with Thermo Scientific Smart Sensors.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTypeCalibrationRangeCable
SVPWSENTCS003Wireless Temp Sensor5°C-50°C to +200°CN/A
SVPSEN4CS001Current SensorCalibrated at 4, 8,12,16, 20 mA4 to 20 mA, 0 to 5 V, or 0 to 10 V
SVPSEN4US001Current SensorNot Calibrated4 to 20 mA, 0 to 5 V, or 0 to 10 V
SVPSENRCS001Temp/RH SensorCalibrated at +23°C / 50% RH
SVPSENRCS002Temp/RH SensorCalibrated at +37°C / 90% RH
SVPSENRUS001Temp/RH SensorNot Calibrated-40°C to +150°C, 0 to 99.9% RH
SVPSENTCE001Temperature SensorCalibrated at -30°C, to +15°C, 0°C, 20°C, 40°C-40°C to +80°C3.5 m
SVPSENTCS001Temperature SensorCalibrated at -30°C, to +15°C, 0°C, 20°C, 40°C-40°C to +80°C1 m
SVPSENTCS002Temperature SensorCalibrated at 30°C, 60°C, 80°C,100°C, 105°C-40°C to +120°C1 m
SVPSENTCS003PT100 SensorCalibrated at -80°C, to +40°C, 0°C-100°C to +150°C3.5 m
SVPSENTCS004PT100 SensorCalibrated at -196°C, to +80°C, 0°C-200°C to +50°C1.4 m
SVPSENTUE001Temperature SensorNot Calibrated-40°C to +80°C2.5 m
SVPSENTUS001PT100 SensorNot Calibrated-40°C to +80°C1 m
SVPSENTUS002Temperature SensorNot Calibrated-40°C to +120°C, 0 to 99.9% RH1 m
SVPSENTUS003PT100 SensorNot Calibrated-100°C to +150°C3.5 m
SVPSENTUS004PT100 SensorNot Calibrated-200°C to +50°C1.4 m
SVPSENCCS001CO2/Temp/RH Sensor5% CO2, 37°C, 80% RH0.5 to 9.9% CO2, 0°C to 50°C, 0 to 99% RH
SVPSENCUS001CO2/Temp/RH SensorNot Calibrated0.5 to 9.9% CO2, 0°C to 50°C, 0 to 99% RH
SVPSENDRY001Sensor CableNot CalibratedN/A2.9 m
SVPSENPCS001Differential Pressure Sensor0, 15, 25, 50 Pa-500 Pa to +500 Pa. (-2 to +2 in./-5 to +5 cm in H2O)
SVPSENPUS001Differential Pressure SensorNot Calibrated-500 Pa to +500 Pa. (-2 to +2 in./-5 to +5 cm in H2O)
SVPWSENTCS001Wireless Temp Sensor5°C-40°C to +85°CN/A
SVPWSENTCS002Wireless Temp Sensor-80°C-200°C to +50°CN/A
Catalog number SVPWSENTCS003
Price (USD)
-
Type:
Wireless Temp Sensor
Calibration:
5°C
Range:
-50°C to +200°C
Cable:
N/A
Increase productivity and ensure the integrity of your samples and research, align with 21 CFR Part 11, and continuously monitor and track conditions using Smart-Vue Pro sensors. Monitor temperatures from -200°C to +150°C, current, and relative humidity. With off the shelf calibrated sensors you can be confident in the integrity of your laboratory equipment.

Multiple parameters

  • Temperature (-200 /+150°C)
  • Temperature and relative humidity
  • 0-5 V / 0-10 V / 4-20mA
  • Dry contact

 

SMART Calibration (for SMART Sensors Only)

  • Off the shelf Calibrated sensors 
  • Calibration coefficients stored in sensor memory to simplify recalibration process
  • No data loss or down-time for calibration
  • Data and certificates accessible easily
  • Calibration in-house laboratory: ISO 17025 accredited (COFRAC) and NIST-traceable
  • (Optional)On Site Calibration

 

Modular sensor configuration

 

  • SMART Sensors enable Plug and play feature 
  • Module Sensor auto-detection
Specifications
CableN/A
Calibration5°C
Certifications/ComplianceSmart-Vue Pro supports conformance to 21 CFR Part 11, cGxP and SOP compliance
DescriptionOceasoft Emerald Bluetooth wireless temperature sensor (Pkg contains wireless module with external sensor, lithium battery, and magnetic mount)
For Use With (Application)Smart-Vue Pro Remote Monitoring System
For Use With (Equipment)Smart-Vue Pro Duo Module, Smart-Vue Pro Quatro Module
Range-50°C to +200°C
Temperature Range (Metric)-50°C to +200°C
TypeWireless Temp Sensor
Unit SizeEach