System Water-to-Water Heat Exchangers
El producto real puede variar
Thermo Scientific™

System Water-to-Water Heat Exchangers

Take advantage of an existing in-house water system for heat removal with these energy-and cost-efficient heat exchangers.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoCapacidad de refrigeración
SYSTEMIV
también denominado SYSTEM IV
100 kW (341 200 BTU)
SYSTEMI
también denominado SYSTEM I
14 kW (47 758 BTU)
SYSTEMII
también denominado SYSTEM II
34 kW (116 008 BTU)
SYSTEMIIICP55
también denominado SYSTEM III (CP55)
70 kW (238 840 BTU)
Número de catálogo SYSTEMIV
también denominado SYSTEM IV
Precio (MXN)
-
Capacidad de refrigeración:
100 kW (341 200 BTU)

Take advantage of an existing in-house water system for heat removal. Thermo Scientific™ System Water-to-Water Heat Exchangers use less energy and cost less to operate than traditional compressor-based chillers. They provide a clean, stable, controlled, closed-loop water cooling system that rejects the process heat into an existing in-house facility water supply. This eliminates the problems associated with the direct use of in-house water such as insufficient or fluctuating flow, changing pressure, poor water quality and temperature instability.

  • Cooling capacities up to 100kW
  • Simple, reliable design for years of worry-free operation
  • Compact footprint optimizes valuable floor space
  • Heat load sensing valve conserves facility water usage
  • Panel-mounted gauges monitor recirculating temperatures and fluid pressure (SYS-I and SYS-II)
  • Flow control valve allows precise setting of recirculating rate (SYS-III and SYS-IV)
  • High-temperature and low-liquid-level safety feature with status relay povide protection to temperature-sensitive applications

Recommended for:

  • Laboratory
  • Laser
  • Industrial
  • Semiconductor
  • Medical

Note:

Cooling capacity is based on a 10°C temperature differential between the cooling water supply and the cooling fluid flowing from the System to the instrument being cooled.

Especificaciones
Certificaciones/conformidadCE
Descripción100Kw (341,200 BTU) cooling;
Tipo de bombaCentrifugal Pump
Estabilidad de la temperatura±1.0°C
Peso (imperial)289 lb.
Capacidad (métrico)24.6 L
Capacidad de refrigeración100 kW (341 200 BTU)
Requisitos eléctricos208/230 V 60 Hz
Caudal189.3 L/min.
Intervalo de temperatura50°F to 104°F
Unit SizeEach