QSP Filter and Non-Filtered Pipette Tips
Thermo Scientific™

QSP Filter and Non-Filtered Pipette Tips

Filter and non-filter pipette tips in a complete portfolio for your evolving liquid transfer needs.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescriptionVolume (Metric)Tip StyleSterilityUnit Size
T112NXLRLS-QQSP 1000, Non-Filtered1250 μLExtended LengthSterileCase of 4800
095-QQSP 5000, Non-Filtered5000 μLMacroNon-sterileCase of 2500
096-QQSP 5000, Non-Filtered5000 μLMacroNon-sterileCase of 2500
097-QQSP 10ML, Non-Filtered10 mLMacroNon-sterileCase of 2000
090-QQSP 5000, Non-Filtered5000 μLMacroNon-sterileCase of 2500
104-QQSP 10, Non-Filtered10 μLMicroPointNon-sterileCase of 10000
104-QPK
also known as 104-Q
QSP 10, Non-Filtered10 μLMicroPointNon-sterilePack of 1000
106-QQSP 300, Non-Filtered300 μLMicroPointNon-sterileCase of 10000
102-QQSP 10XL, Non-Filtered10 μLExtended LengthNon-sterileCase of 10000
102-QPK
also known as 102-Q
QSP 10XL, Non-Filtered10 μLExtended LengthNon-sterilePack of 1000
110-NXL-QQSP 200XL, Non-Filtered200 μLExtended LengthNon-sterileCase of 5000
110-NXL-QPK
also known as 110-NXL-Q
QSP 200XL, Non-Filtered200 μLExtended LengthNon-sterilePack of 1000
111-QQSP 1000, Non-Filtered1000 μLMicroPointNon-sterileCase of 10000
112NXL-QQSP 1000, Non-Filtered1250 μLExtended LengthNon-sterileCase of 10000
111-N-QQSP 1000, Non-Filtered1000 μLMicroPointNon-sterileCase of 10000
111-N-QPK
also known as 111-N-Q
QSP 1000, Non-Filtered1000 μLMicroPointNon-sterilePack of 1000
114-QQSP 20, Non-Filtered20 μLMicroPointNon-sterileCase of 10000
112XL-QQSP 1000, Non-Filtered1000 μLExtended LengthNon-sterileCase of 10000
112XL-QPK
also known as 112XL-Q
QSP 1000, Non-Filtered1000 μLExtended LengthNon-sterilePack of 1000
T070-QQSP 200, Non-Filtered200 μLBeveledNon-sterileCase of 10000
T070RLNS-QQSP 200, Non-Filtered1 to 200 μLBeveledSterileEach
T070RLN-QQSP 200, Non-Filtered1 to 200 μLBeveledNon-sterileCase of 4800
T090-QQSP 200, Non-Filtered200 μLBeveledNon-sterileCase of 10000
T090RL-QQSP 200, Non-Filtered200 μLBeveledNon-sterileCase of 4800
T102R-QQSP 10XL, Non-Filtered0.1 to 10 μLExtended LengthNon-sterileCase of 4800
T102RS-QQSP 10XL, Non-Filtered10 μLExtended LengthSterileCase of 4800
T090R-QQSP 200, Non-Filtered200 μLBeveledNon-sterileCase of 4800
T104RL-QQSP 10, Non-Filtered10 μLMicroPointNon-sterileCase of 4800
T104RLS-QQSP 10, Non-Filtered0.1 to 10 μLMicroPointSterileCase of 4800
T104R-QQSP 10, Non-Filtered10 μLMicroPointNon-sterileCase of 4800
T104RS-QQSP 10, Non-Filtered10 μLMicroPointSterileCase of 4800
T106RL-QQSP 300, Non-Filtered300 μLMicroPointNon-sterileCase of 4800
T106RS-QQSP 300, Non-Filtered300 μLMicroPointSterileCase of 4800
T110BRLS-QQSP 200, Non-Filtered1 to 200 μLBeveledSterileCase of 4800
T110BRS-QQSP 200, Non-Filtered1 to 200 μLBeveledSterileCase of 4800
T112NXLR-QQSP 1000, Non-Filtered1250 μLExtended LengthNon-sterileCase of 4800
T112NXLRS-QQSP 1000, Non-Filtered1250 μLExtended LengthSterileCase of 4800
T112XLRL-QQSP 1000, Non-Filtered1250 μLExtended LengthNon-sterileCase of 4800
T112XLRLS-QQSP 1000, Non-Filtered1250 μLExtended LengthSterileCase of 4800
T112XLRS-QQSP 1000, Non-Filtered1250 μLExtended LengthSterileCase of 4800
T112XLR-QQSP 1000, Non-Filtered1250 μLExtended LengthNon-sterileCase of 4800
TF102-10-QQSP 10XL, Filtered10 μLExtended LengthSterileCase of 4800
TF108-200-QQSP 200, Filtered200 μLMicroPointSterileCase of 4800
TF140-200-QQSP 200, Filtered200 μLMicroPointSterileCase of 4800
TF112-1000-QQSP 1000, Filtered100 to 1000 μLExtended LengthSterileCase of 4800
TF113-20-QQSP 20, Filtered20 μLBeveledSterileCase of 4800
TF104-10-QQSP 10, Filtered10 μLMicroPointSterileCase of 4800
TTW110RNS-QQSP 200, Non-Filtered200 μLMicroPointSterileCase of 4800
TF113-100-QQSP 100, Filtered100 μLBeveledSterileCase of 4800
TTW110RS-QQSP 200, Non-Filtered200 μLMicroPointSterileCase of 4800
TW110-N-QQSP 200, Non-Filtered200 μLMicroPointNon-sterileCase of 10000
Catalog number T112NXLRLS-Q
Price (USD)
-
Description:
QSP 1000, Non-Filtered
Volume (Metric):
1250 μL
Tip Style:
Extended Length
Sterility:
Sterile
Unit Size:
Case of 4800
Thermo Scientific™ QSP filter and non-filtered pipette tips are made from 100% virgin polypropylene utilizing state of the art molds and molding methods. Pipette tips are molded with high clarity resin and many include graduation marks and micro point design. Packaging options range from bulk to rack and rack sterile and include environmentally friendly options like tip reload systems and stack racks.

Featuring:

  • Micro point design tip orifice
  • High clarity resin
  • Graduation marks
  • Universal fit
  • Small micron filter
  • Modern and robust tip rack design

Clean Claims:
QSP Pipette Tips are free of:

  • Non-Sterile:
    • RNase/DNase
    • DNA
    • Pyrogen
  • E-Beam Sterilized:
    • RNase/DNase
    • DNA
    • Pyrogen/Endotoxin
    • Bioburden
    • PCR inhibitors
    • Endotoxin ATP

To order a clean claim lot-specific certification, contact your local dealer with the Cat. No and Lot No.

Recommend using with Finnpipette Digital pipette, but also compatible with other brands of pipettes.

Specifications
Clean ClaimsDNase, RNase, DNA, ATP, PCR Inhibitor, and Pyrogen Free
DescriptionQSP 1000, Non-Filtered
GraduatedYes
Length (Metric)8.9cm
ColorNatural
FilteredNon-filtered
For Use With (Equipment)Universal Fit
FormatRefill
MaterialVirgin Polypropylene
Product LineQSP
SterilitySterile
Tip StyleExtended Length
Volume (Metric)1250 μL
Unit SizeCase of 4800