Search
Search
| Catalog Number | Electrical Requirements | Holds | Certifications/Compliance |
|---|---|---|---|
| TDE40040LARLN | 115V, 60Hz | Boxes (400) | EPA SNAP, Class II |
| TDE40040FDRLN | 208 - 230V, 60Hz | Boxes (400) | EPA SNAP |
| TDE50040FDRLN | 208 - 230V, 60Hz | Boxes (500) | EPA SNAP |
| TDE60040FDRLN | 208 - 230V, 60Hz | Boxes (600) | EPA SNAP |
| TDE40040LDRLN | 208 - 230V, 60Hz | Boxes (400) | EPA SNAP, Class II |
| TDE50040LARLN | 115V, 60Hz | Boxes (500) | EPA SNAP, Class II |
| TDE50040LDRLN | 208 - 230V, 60Hz | Boxes (500) | EPA SNAP, Class II |
| TDE60040LARLN | 115V, 60Hz | Boxes (600) | EPA SNAP, Class II |
| TDE60040LDRLN | 208 - 230V, 60Hz | Boxes (600) | EPA SNAP, Class II |
Package includes: